Shop All First Aid Kits
First Aid Only
Bulk First Aid kit, Metal, 50 Person
Mfr # 90564
Zoro # G4448346
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (60) Plastic Bandages 1 in x 3 in, (1) First Aid Tape 1/2 in x 5 yd, (12) Triple Antibiotic Ointment Packets, (15) BZK Antiseptic Towelettes, (1) CPR Mask with One Way Valve, (1) Burn Dressing 4 in x 4 in, (12) First Aid/Burn Cream Packets 0.9g, (1) Cold Compress 4 in x 5 in, (2) Sterile Eye Pads, (1) Eyewash 1 oz, (10) Hand Sanitizer Packets 0.9g, (4) Nitrile Gloves, (2) Conforming Gauze Roll 2 in, (1) Scissors, (6) Gauze Dressing Pads 3 in x 3 in, (2) Trauma Pads 5 in x 9 in, (1) Triangular Sling/Bandage 40 in x 40 in x 56 in, (1) Conforming Gauze Roll 4 in, (1) First Aid Guide, (10) Fingertip Fabric Bandages, (10) Knuckle Fabric Bandages, (3) Insect Sting Relief Wipes, (1) Tweezers, (20) Alcohol Wipes, (4) Povidone-Iodine Infection Control Wipes, (1) Elastic Bandage 2 in x 5 yd
- First Aid Kit Type Kit
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 90564
- Zoro # G4448346
- UPC # 92265905640
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 9 in |
Width | 2.63 in |
Depth | 9.5 in |
Housing Width | 2 5/8 in |
Housing Depth | 9 1/2 in |
Housing Height | 9 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 50, Number of Components 183, Number of Pockets 0, Adhesive Bandages Included (10) Fingertip Bandages, (10) Knuckle Bandages, (60) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Burn Dressing, Tape, Triangular Bandage, (2) Combine Dressings, (2) Eye Pads, (4) Gauze Rolls, (6) Gauze Pads, Elastic Bandage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Disposable Stretcher (11024)
- DORMAN SEAT CUSHION ASSEMBLY (926-855)
- SOFTSOAP Antibacterial Hand Soap, Fresh Citrus, 11 1/4 oz Pump Bottle, PK6 (US03563A)
- EMI EMT Utility Scissors, Silver, 6" L (1800)
- FIRST AID ONLY Aluminized Emergency Blanket, 52 in. x 84 in., PK5, 5PK (I800)
- FIRST AID ONLY ANSI Class A+ First Aid Kit Refill, 50 Person, 241 Pieces (90613)
- FIRST AID ONLY First Aid Kit Refill, 5 Knuckle & 5 Fingertip Fabric Bandages, 10 Per Box (FAE-3020)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 100 Person (90620)
- FIRST AID ONLY First Aid Kit Refill, 3" Self Adhering Wrap, Blue, 1 Per Bag (FAE-5933)
- FIRST AID ONLY First Aid Kit Refill, Fabric Fingertip Bandages, 10 Per Box (FAE-3006)
- ACME UNITED First Aid Only FAE-7004 SmartCompliance Refill Aspirin, 2 Tablets/Packet, 10 Packets/Box (FAE-7004)
- First Aid Only First Aid Kits