Shop All First Aid Kits
First Aid Only
Bulk First Aid Kit, Metal, 25 Person
Mfr # 90670
Zoro # G4448188
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (20) Alcohol Wipes, (1) Scissors, (1) Tweezers, (1) First Aid Guide, (4) Nitrile Exam Gloves, (1) Trauma Pad 8 in x 10 in, (1) Triangular Sling/Bandage 40 in x 40 in x 56 in, (1) Cold Compress 4 in x 5 in, (1) Conforming Gauze Roll 4 in x 5 yd, (6) Gauze Dressing Pads 4 in x 4 in, (1) First Aid Tape 1/2 x 5 yd, (100) Plastic Bandages 1 in x 3 in, (4) Sunscreen Lotion Packets SPF 30, (2) Wound Seal Powder, (1) Trauma Pad 5 in x 9 in, (2) Eyewash 1 oz with (2) Eye Pads and (2) Strips, (1) CPR Mask with One Way Valve, (1) Burn Dressing 4 in x 4 in, (10) Hand Sanitizer Packets 0.9g, (10) First Aid/Burn Cream Packets 0.9g, (10) Triple Antibiotic Ointment Packets
- First Aid Kit Primary Application Specialty
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 90670
- Zoro # G4448188
- UPC # 92265906708
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 2.75 in |
Width | 7.75 in |
Depth | 11.13 in |
Housing Depth | 10 1/2 in |
Housing Width | 2 1/2 in |
Housing Height | 7 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 25, Number of Components 180, Number of Pockets 0, Adhesive Bandages Included (100) Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) Eye Pads, (2) Strips, (2) Trauma Pads, (2) WoundSeal Powder Packs, (6) Gauze Pads, Burn Dressing, Cold Pack, Gauze Roll, Tape, Triangular Bandage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFTSOAP Antibacterial Hand Soap, Crisp Clean, 11 1/4 oz Pump Bottle (US03562A)
- FEDPRO Tub O Scrub Hvy Duty Hand Clnr 18 Oz Btl (FPRTS18)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 20" Seat (std20dda-elr)
- CABLES & SENSORS Covidien Nellcor Short SpO2 Sensor - Veterinary Lingual Sensor (10181)
- FIRST AID ONLY Bloodborne Pathogen Bodily Fluid Kit (91296)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, First Aid Tape, 1/2"x5yd, PK2 (FAE-6103)
- FIRST AID ONLY Bulk First Aid kit, Plastic (10102)
- FIRST AID ONLY FirstAidKit w/House, 130pcs, 9.5x6.5", WHT (91331)
- FIRST AID ONLY Bulk First Aid kit, Metal, 50 Person (226-U/FAO)
- FIRST AID ONLY Emergency First Aid kit, Plastic, 25 Person (54764)
- FIRST AID ONLY Bulk First Aid kit, Metal, 25 Person (280-U/FAO)
- First Aid Only First Aid Kits