Shop All First Aid Kits
First Aid Only
Bulk First Aid kit, Fabric, 50 Person
Mfr # FAO-452
Zoro # G1825997
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (50) 3/4 inx3 in Adhesive Plastic Bandages, (3) Knuckle Fabric Bandages, (3) Fingertip Fabric Bandages, (3) 2 inx4 in Elbow and Knee Plastic Bandages, (20) 3/8 inx1-1/2 in Junior Plastic Bandages, (5) Butterfly Wound Closures, (2) 2 inx3 in Non-stick Pads, (6) 2 inx2 in Gauze Dressing Pads, (2) 3 inx3 in Gauze Dressing Pads, (2) 4 inx4 in Gauze Dressing Pads, (2) 5 inx9 in Trauma Pad, (1) 2 in Conforming Gauze Roll Bandage, (1) 36 in Triangular Sling/Bandage, with (2) Safety Pins, (6) Aspirin Tablets, (4) Ibuprofen Tablets, (6) Extra Strength Non-Aspirin Tablets, (16) Alcohol Cleansing Pads, (12) BZK Antiseptic Towelettes, (5) Antibiotic Ointment Packs, (2) First Aid Cream Packs, (3) Insect Sting Relief Pads, (3) Castile Soap Towelettes, (1) 1/2 inx5 yd First Aid Tape Roll, (1) 4 inx5 in Instant Cold Compress, (1) Burn Relief Pack 3.5g., (2) Sterile Eye Pads, (2) 2 inx2 in Moleskin Squares, (1) 6 inx11/16 in Finger Splint, (2) Thermometers, One Time Use, (10) 3 in Cotton Tipped Applicators, (2) Medium Safety Pins, (4) Exam Quality Gloves, (1) Nickel Plated Scissors 4-1/2 in, (1) 4 in Plastic Tweezers, (1) First Aid Guide
- First Aid Kit Type Kit
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAO-452
- Zoro # G1825997
- UPC # 92265324526
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 7 in |
Width | 2.88 in |
Depth | 9.25 in |
Housing Width | 2 7/8 in |
Housing Depth | 9 1/4 in |
Housing Height | 7 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Car; Home, Number of People Served 50, Number of Components 186, Number of Pockets 6, Adhesive Bandages Included (2) Knuckle Bandages, (2) Moleskin, (3) Fingertip Bandages, (5) Butterfly Wound Closures, (73) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Combine Dressing, Eye Pad, Gauze Roll, Tape, Triangular Bandage, (2) Non-Stick Pads, (8) Gauze Pads
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO Premium Lotion Soap, Waterfall, 800 mL Bag-in-Box Refill, 12PK (9106-12)
- ALWAYS Ultra Thin Pads, Regular, PK36 (30656PK)
- VARTA Rechargeable Mempac Microbattery NiMH Battery 55615-702-012 Lintronics (55615-702-012)
- FIRST AID ONLY Burn Cream, 0.9g, 25/Box (G343)
- FIRST AID ONLY First Aid First Aid kit, Fabric, 20 Person (7150)
- FIRST AID ONLY Twenty-Five Person ANSI A+ First Aid Kit Refill, 141 Pieces (90615)
- FIRST AID ONLY First Aid Kit w/House, 210pcs, 14x9", WHT (91347)
- FIRST AID ONLY First Aid Kit Refill, Fingertip Blue Metal Detectable Bandages, 20 Per Box (FAE-3040)
- FIRST AID ONLY First Aid First Aid kit, Plastic, 25 Person (5217)
- FIRST AID ONLY First Aid Kit Refill, 5"X 9" Trauma Pad, 1 Per Bag (FAE-5012)
- FIRST AID ONLY First Aid First Aid kit, Fabric, 25 Person (9000)
- First Aid Only First Aid Kits