Shop All First Aid Kits
First Aid Only
Bulk First Aid kit, Fabric, 50 Person
Mfr # FAO-428
Zoro # G1826216
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (1) Bag, (1) Emergency First Aid Guide, (1) Plastic Tweezers, (1) Medium Safety Pin, (10) Cotton Tipped Applicators 3 in, (2) Exam Quality Gloves, (50) Adhesive Plastic Bandages 3/4 in x 3 in, (10) Adhesive Plastic Bandages 1 in x 3 in, (5) Junior Adhesive Plastic Bandages 3/8 in x 1-1/2 in, (1) Knuckle Fabric Bandage, (1) Fingertip Fabric Bandage, (2) Elbow and Knee Plastic Bandages 2 in x 4 in, (2) Patch Bandages 1-1/2 in x 1-1/2 in, (8) Gauze Dressing Pads 2 in x 2 in, (2) Gauze Dressing Pads 3 in x 3 in, (1) Trauma Pad 5 in x 9 in, (1) Sterile Eye Pad , (1) Instant Cold Compress, (2) Butterfly Wound Closures, (1) First Aid Tape Roll 1/2 in x 5 yd, (1) Finger Splint, 6 in x 3/4 in, (9) BZK Antiseptic Towelettes, (10) Alcohol Cleansing Pads, (2) Antibiotic Ointment Packs, (2) Aspirin Tablets, (2) Ibuprofen Tablets, (2) Extra Strength Non-Aspirin Tablets
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # FAO-428
- Zoro # G1826216
- UPC # 92265324281
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 9 in |
Width | 2.39 in |
Depth | 7.25 in |
Housing Depth | 7 1/4 in |
Housing Height | 9 in |
Housing Width | 2 3/8 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 50, Number of Components 130, Number of Pockets 14, Adhesive Bandages Included (2) Patch Bandages, (3) Butterfly Wound Closures, (67) Bandages, Fingertip Bandage, Knuckle Bandage, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Eye Pad, Tape, Trauma Pad, (10) Gauze Pads, Miscellaneous Kit Contents Included Safety Pin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE First Aid Kit Refill Triple Antibiotic Ointment, PK12 (12-001)
- NORTHSHORE MEGAMAX Tab-Style Briefs, White, Medium, 32"-44", 40PK (1274)
- FIRST AID ONLY First Aid Kit w/House, 348pcs, 14.75x10.5 (91337)
- MEDSOURCE Scoop Stretcher, 350 lb., 63-1/2 to 78 In. (MS-SCP124)
- FIRST AID ONLY Bleeding Triage Kit (91133-001)
- FIRST AID ONLY Instant Cold Pack, Red Nylon Case (3028)
- FIRST AID ONLY Ansi Unit First Aid Kit, 50 Person, 24/Kit, White (FAO90601)
- FIRST AID ONLY Refill, For Acm60002, 25Prsn (90163)
- FIRST AID ONLY 10 Person ANSI Class A Refill, 71 Pieces (90782)
- FIRST AID ONLY FirstAidKit w/House, 184pcs, 10 7/8x11.5 (91329)
- ALLPOINTS Spill Care Kit , Biohazard (2801750)
- First Aid Only First Aid Kits