Shop All First Aid Kits
First Aid Only
Bulk First Aid kit, Fabric, 50 Person
Mfr # 90599
Zoro # G4161486
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (100) Plastic Bandages 1 in x 3 in, (2) First Aid Tape 1/2 in x 5 yd, (1) CPR Mask with One Way Valve, (1) Burn Dressing 4 in x 4 in, (1) Cold Compress 4 in x 5 in, (1) Eyewash 1 oz, (10) Hand Sanitizer Packets 0.9g, (6) Nitrile Exam Gloves, (1) Conforming Gauze Roll 2 in, (1) Scissors, (2) Trauma Pads 5 in x 9 in, (1) Triangular Sling/Bandage 40 in x 40 in x 56 in, (1) First Aid Guide, (10) Fingertip Fabric Bandages, (8) Knuckle Fabric Bandages, (10) Insect Sting Relief Wipes, (1) Tweezers, (20) Alcohol Wipes, (10) First Aid/Burn Cream Packets, (10) Triple Antibiotic Ointment Packets, (10) Povidone-Iodine Infection Control Wipes, (1) Elastic Bandage 2 in x 5 yd, (10) 4 in x 4 in Gauze Pads, (1) 4 in x 4 yd Gauze Roll, (6) Gauze Dressing Pads 3 in x 3 in
- First Aid Kit Type Kit
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 90599
- Zoro # G4161486
- UPC # 92265905992
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 5 in |
Width | 7 in |
Depth | 9 in |
Housing Depth | 9 in |
Housing Height | 5 in |
Housing Width | 7 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 50, Number of Components 223, Number of Pockets 0, Adhesive Bandages Included (10) Fingertip Bandages, (100) Bandages, (8) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included Burn Dressing, Cold Pack, Triangular Bandage, (10) Gauze Pads, (2) Combine Dressings, (2) Eye Pads, (2) Gauze Rolls, (2) Tapes, Elastic Bandage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Pocket CPR Mask, Universal, Pouch (363015)
- ILC Replacement for MEK C2310s0 Direct-connect ECG Cables (C2310S0 DIRECT-CONNECT ECG CABLES MEK)
- OLD SPICE Hi Endurance Anti-Perspirant/Deodorant, Pure Sport, 0.5oz Stick, PK24 (00162)
- HOSPECO Dual Dispenser, Sanitary Napkin/Tampon (D1-10)
- FIRST AID ONLY First Aid Kit Refill, Orange, 10 Pcs. (21-765)
- FIRST AID ONLY ANSI Class B+ Refill with Medications, 4-Shelf, 1,428 Pieces (90625)
- FIRST AID ONLY ANSI Class A+ First Aid Kit for 50 People, 183 Pieces (90639)
- FIRST AID ONLY Twenty-Five Person ANSI A+ First Aid Kit Refill, 141 Pieces (90615)
- FIRST AID ONLY SmartCompliance Refill Burn Dressing, 4 x 4, White (FAE-7012)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, 20 Sting Relief, 10 Hydrocortisone (FAE-7115)
- ZORO SELECT Bulk First Aid kit, Plastic, 25 Person (54536)
- First Aid Only First Aid Kits