Shop All First Aid Kits
First Aid Only
Bulk First Aid kit, Fabric, 25 Person
Mfr # FAO-422
Zoro # G1826198
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (20) 3/4 inx3 in Adhesive Plastic Bandages, (10) 3/4 inx3 in Fabric Bandages, (5) 1 inx3 in Adhesive Plastic Bandages, (1) 2 inx4 in Elbow and Knee Plastic Bandage, (5) 3/8 inx1-1/2 in Junior Plastic Bandages, (1) 1-1/2 inx1-1/2 in Patch Plastic Bandage, (10) 7/8 in Spot Plastic Bandages, (3) Butterfly Wound Closures, (4) 2 inx2 in Gauze Dressing Pads, (1) 5 inx9 in Trauma Pad, (1) 2 in Conforming Gauze Roll Bandage, (2) Aspirin Tablets, (2) Ibuprofen Tablets, (2) Extra Strength Non-Aspirin Tablets, (6) BZK Antiseptic Towelettes, (3) Antibiotic Ointment Packs, (1) 1/2 inx5 yd First Aid Tape Roll, (2) Exam Quality Gloves, (1) First Aid Guide
- First Aid Kit Type Kit
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # FAO-422
- Zoro # G1826198
- UPC # 92265324229
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 7.3 in |
Width | 2 in |
Depth | 4.8 in |
Housing Width | 2 in |
Housing Depth | 4 13/16 in |
Housing Height | 7 5/16 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Car; Home, Number of People Served 25, Number of Components 80, Number of Pockets 0, Adhesive Bandages Included (10) Bandages, (10) Spot Bandages, (3) Butterfly Wound Closures, (31) Bandages, Patch Bandage, Documentation Included First Aid Guide, Wound Dressings Included Gauze Roll, Tape, Trauma Pad, (4) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit w/House, 261pcs, 3.25x14.25 (746006-021)
- ADAM EQUIPMENT Backlit LCD Health Scale, 300kg/600 lb. Cap., 0.05kg/0.1 lb. Graduations (MDW-300L)
- EMI Bite Stick, 1/4", 6-1/2" L (676)
- DICK MEDICAL SUPPLY Strap, Black, 4 ft. L x 2-1/2" W x 3" H (31041 BK)
- FIRST AID ONLY First Aid Large Carry Kits, ANSI A, 260-Pcs, WEBE (FAO90698)
- FIRST AID ONLY First Aid Kit Refill, 1/2" X 5 Yd First Aid Tape, 2 Per Box (FAE-6103)
- FIRST AID ONLY First Aid Kit, 138 Pc, Fabric, Blue (FAO428)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 25 Person (FAO-340/LAB07)
- FIRST AID ONLY First Aid Kit Refill, Nitrile Gloves, 2 Pairs Per Box, 4PK (FAE-6018)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 50 Person (FAO-452)
- FIRST AID ONLY Refill, Dressing, Burn, Sc, 4X4 (FAE7012)
- First Aid Only First Aid Kits