Shop All First Aid Kits
First Aid Only
Bulk First Aid kit, Cardboard, 25 Person
Mfr # 740016
Zoro # G1661996
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Refill
- Includes (1) Drawstring Bag, (6) 1 inx3 in Fabric Bandages, (12) Knuckle Fabric Bandages, (8) Bandages Butterfly Wound Closures, (4) 3 inx3 in Sterile Gauze Pads 2 packs, (10) 2 inx2 in Sterile Gauze Pads 2 Packs, (24) BZK Antiseptic Wipes, (3) Insect Sting Relief Pads, (11) Antibiotic Ointment, (5) Tape Paper, (2) Moleskin Square 2 in x 2 in, (5) First Aid Guide / Accident Report Form, (1) Compress Cold, (29) Adhesive Plastic Bandages 1 in x 3 in, (8) Bandages Fabric Fingertip, (4) Gauze Roll, (4) 5 inx9 in Combine Dressing Bulk, (6) Hand Sanitizer Packets 0.9g, (8) Instant Safety Pin, (4) Glove Nitrile Large
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # 740016
- Zoro # G1661996
- UPC # 92265740166
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 2.31 in |
Width | 8.25 in |
Depth | 5.2 in |
Description
Complete Refill or Kit, Product Type Complete Refill or Kit, Application Industrial, Number of People Served 25, Number of Components 102, Number of Pockets 0, Adhesive Bandages Included (32) Bandages, Documentation Included (5) First Aid Guides, Accident Report Form, Wound Dressings Included Cold Pack, Trauma Pad, Triangular Bandage, (16) Gauze Pads, (2) Compression Bandages, (2) Eye Pads, (2) Tapes, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Emergency First Aid kit, Paperboard, 100 Person (90623)
- A2Z SCILAB Hollow Handle Hygiene Dental 14mm Mouth Inspection Mirror #0 (A2Z-ZR638)
- GEORGIA-PACIFIC Hand Sanitizer, Unscented, 15oz, 43341, PK12 (43341)
- FIRST AID ONLY Tape, White, 1 In. W, 5 ft. L, PK2 (8-002)
- FIRST AID ONLY Bulk First Aid Cabinet, Metal, 75 Person (90572)
- FIRST AID ONLY SmartCompliance General Business Cabinet Refill, Antiseptic Spray 4 oz (13-080)
- FIRST AID ONLY FirstAidKit w/House, 130pcs, 9.5x6.5", WHT (91331)
- FIRST AID ONLY First Aid Kit w/House, 670pcs, 16x15", WHT (91339)
- FIRST AID ONLY ANSI Class B+ Refill with Medications, 4-Shelf, 1,428 Pieces (90625)
- FIRST AID ONLY First Aid First Aid kit, Fabric, 5 Person (3022)
- ZORO SELECT First Aid Kit, Metal, 25 Person (54763)
- First Aid Only First Aid Kits