Shop All First Aid Kits
First Aid Only
Bulk First Aid Cabinet, Plastic, 50 Person
Mfr # 1300-FAE-0103
Zoro # G1825839
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Cabinet
- Includes (2) Metal Detectable, Visible Blue Bandage, 1 in x 3 in, 25/bx, (1) Metal Detectable, Visible Blue Knuckle Bandage, 20/bx, (1) Metal Detectable, Visible Blue Fingertip Bandage, 20/bx, (1) Triangular Sling/Bandage, 40 in x 40 in x 56 in, 1/bx, (1) Bandage Protectant/Finger Cot, 50/bx, (1) Gauze Dressing Pad, 2 in x 2 in, 10 Pads, (1) Gauze Dressing Pad, 3 in x 3 in, 10 Pads, (1) Conforming Gauze Roll, 2 in, 1/bx, (1) Conforming Gauze Roll, 3 in, 1/bx, (1) Trauma Pad, 5 in x 9 in, (1) Cloth First Aid Tape, 1 in x 5yd, 1/bx, (1) Alcohol Cleansing Pad, 10/bx, (2) BZK Antiseptic Towelettes, 10/bx, (1) Burn Relief, 3.5g, 6/bx, (1) First Aid/Burn Cream, 10/bx, (1) Antibiotic Ointment, 10/bx, (1) Scissors, (1) Eye Wash, 1oz, 1/bx, (1) First Aid Guide, (1) Exam Quality Gloves, 4/bx, (1) Stainless Steel Tweezers, (1) Extra Strength Non-Aspirin Tablets, 20/bx, (1) Ibuprofen Tablets, 20/bx, (1) Aspirin Tablets, 20/bx
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 1300-FAE-0103
- Zoro # G1825839
- UPC # 92265130035
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 14 in |
Width | 4.13 in |
Depth | 13 in |
Housing Height | 14 in |
Housing Width | 4 1/8 in |
Housing Depth | 13 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 50, Number of Components 299, Number of Pockets 3, Adhesive Bandages Included (20) Fingertip Metal Detectable Bandages, (20) Knuckle Metal Detectable Bandages, (50) Metal Detectable Bandages, Documentation Included First Aid Guide, Wound Dressings Included Tape, Trauma Pad, Triangular Bandage, (2) Eye Pads, (2) Gauze Rolls, (20) Gauze Pads
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Windlass Tourniquet, 2"L, 2"W (91356)
- FERNO Basket Stretcher, 2500 lb., 85 In., Red (RE1125)
- PROHEAL Coccyx Foam Wheelchair Cushion 20" x 16" x 2" (PH-70003CX)
- A2Z SCILAB Dental Tartar Remover Tooth Scraper Plaque Removing Tools, 4 Piece Set (A2Z-ZR208)
- FIRST AID ONLY Home & Jobsite Multicolored 25 Person First Aid Kit (91299)
- FIRST AID ONLY Bloodborne Pathogen Kit Refill (701)
- FIRST AID ONLY Complete Refill/Kit, 239pcs, Class B (91123-021)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, First Aid Tape, 1/2"x5yd, PK2 (FAE-6103)
- FIRST AID ONLY 10 Person ANSI Class A Refill, 71 Pieces (90782)
- FIRST AID ONLY FirstAidKit w/House, 130pcs, 9.5x6.5", WHT (91331)
- COMMERCIAL Finger Cots (L), PK144 (54182)
- First Aid Only First Aid Kits