Shop All First Aid Kits
First Aid Only
Bulk First Aid Cabinet, Metal, 75 Person
Mfr # 90572
Zoro # G4448319
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Fabric Bandages 1 in x 3 in 50/Box, (1) Antibiotic Ointment Packets, 10/Box, (1) Antiseptic Spray 4 oz, (1) CPR Mask with One Way Valve, (1) Burn Dressing 4 in x 4 in, (1) Burn Spray 4 oz, (1) Cold Compress, 4 in x 5 in, (4) Sterile Eye Pads and (4) Strips, (1) Eyewash 1 oz, (2) Conforming Gauze Rolls 2 in, (1) Scissors, (1) Triangular Sling/Bandage 40 in x 40 in x 56 in, (1) First Aid Guide, (1) Tweezers, (1) Plastic Bandages 3/4 in x 3 in 100/Box, (1) Hand Sanitizer Packets 0.9g 10/Box, (2) Gauze Dressing Pads 3 in x 3 in 2/Box, (1) First Aid Tape 1/2 in x 5 yd, (1) Knuckle Fabric Bandages 8/Box, (1) Fingertip Fabric Bandages 10/Box, (2) Alcohol Wipes 10/Box, (1) Aspirin Tablets 50/Box, (1) Non-Aspirin Tablets 50/Box, (1) Hema-Flex 5 in x 9 in Trauma Pad in 4 in x 4 in Gauze, (2) Nitrile Gloves, (1) Trauma Pad 5 in x 9 in, (1) Nitrile Exam Gloves 2/Box
- First Aid Kit Type Cabinet
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 90572
- Zoro # G4448319
- UPC # 92265905725
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 4.63 in |
Width | 10.5 in |
Depth | 14.75 in |
Housing Depth | 14 3/4 in |
Housing Width | 10 1/2 in |
Housing Height | 4 5/8 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 75, Number of Components 347, Number of Pockets 6, Adhesive Bandages Included (10) Fingertip Bandages, (150) Bandages, (8) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included Burn Dressing, Cold Pack, Combine Dressing, Tape, Triangular Bandage, (2) Gauze Rolls, (4) Eye Pads, (4) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVANT Hand Sanitizer, Size 8.5 oz., PK24 (12089-8.5-FF)
- OASIS Reusable Surgical Gown, Non-Sterile, Cotton, 2X-Large, Each (AHSGXXL-C)
- MOTRIN Motrin Pain Relief, Tablet, 200mg (13367)
- CREST Crest Tube Plus Scope 2.7 oz., PK48 (17281)
- FIRST AID ONLY First Aid Kit Refill, 1"X3" Blue Metal Detectable Bandages, 40 Per Box (FAE-3011)
- FIRST AID ONLY Emergency First Aid kit, Paperboard, 75 Person (90618)
- FIRST AID ONLY First Aid Kit, Serves 25 People, 107 Components, OSHA Compliant, Plastic Case (223)
- FIRST AID ONLY First Aid Only FAO-122 Personal First Aid Kit - 52 Pieces, Plastic Case (FAO-122)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 25 Person (90594)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 50 Person (90698)
- NMC First Aid Label - Green (CU-256073)
- First Aid Only First Aid Kits