Shop All First Aid Kits
This Product is Discontinued
First Aid Only
Bulk First Aid Cabinet, Metal, 50 Person (Discontinued)
Mfr # 746000
Zoro # G1826295
Free Shipping & Returns
This Product is Discontinued
Key Features
- First Aid Kit Type Cabinet
- Includes (1) Alcohol Cleansing Pad 20/bx, (2) BZK Antiseptic Towelettes 10/bx, (1) First Aid/Burn Cream 10/bx, (1) Antibiotic Ointment 10/bx, (1) Scissors, (1) First Aid Guide, (1) Exam Quality Gloves 4/bx, (1) Stainless Steel Tweezers, (1) CPR Face Shield and Gloves Set, (1) Extra Strength Non-Aspirin Tablets 20/bx, (1) Ibuprofen Tablets 20/bx, (1) Aspirin Tablets 20/bx, (1) Patch Plastic Bandage 1-1/2 inx 1-1/2 in 10/bx, (1) Fabric Bandage 1 in x 3 in 25/bx, (1) Plastic Bandage 3/4 in x 3 in 25/bx, (1) Fingertip Fabric Bandage 10/bx, (1) Triangular Sling/Bandage 40 in x 40 in x 56 in 1/bx, (5) Gauze Dressing Pad 3 in x 3 in 10 Pads, (1) Trauma Pad 5 in x 9 in, (1) Hand Sanitizer, (1) Tape/Bandage, (1) Burn Jel Dressing 4 in X 4 in, (1) 4 in X 5 in Cold Compress, (1) Eye Pads, Eye Wash & Tape
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # 746000
- Zoro # G1826295
- UPC # 92265746007
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 14.25 in |
Width | 3 in |
Depth | 3.25 in |
Housing Height | 14 1/4 in |
Housing Depth | 3 in |
Housing Width | 13 1/2 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 50, Number of Components 241, Number of Pockets 1, Adhesive Bandages Included (10) Fingertip Bandages, (10) Patch Bandages, (25) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Burn Dressing, Cold Pack, Tape, Trauma Pad, Triangular Bandage, (10) Gauze Pads, (2) Eye Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.