Shop All First Aid Kits
First Aid Only
Bulk First Aid Cabinet, Metal, 100 Person
Mfr # 90574
Zoro # G4448300
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1)Fabric Bandages 1 in x 3 in, 100/Box, (1) First Aid Tape 1/2 x 5 yd, (1) Nitrile Exam Gloves 10/Box, (1) Triple Antibiotic Ointment Packets 25/Box, (1) Antiseptic Spray 4 oz, (1) CPR Mask with One Way Valve, (1) Burn Dressing 4 in x 4 in, (1) Burn Spray 4 oz, (1) Cold Compress, 6 in x 9 in, (4) Sterile Eye Pads and (4) Strips, (1) Eyewash 4 oz, (1) Hand Sanitizer Packets 0.9g, 10/Box, (1) Conforming Gauze Roll 2 in, (1) Scissors, (1) Gauze Dressing Pads 3 in x 3 in 10/Box, (2) Triangular Sling/Bandages 40 in x 40 in x 56 in, (1) First Aid Guide, (1) Tweezers, (1) Fabric Bandages 2 in x 3 in 10/Box, (1) Fabric Knuckle and Fingertip Bandage 50/Box, (5) Gauze Dressing Pads 2 in x 2 in 2/Box, (5) Gauze Dressing Pads 4 in x 4 in 2/Box, (1) Alcohol Wipes 100/Box, (1) Non-Aspirin Tablets 100/Box, (1) Cotton Tipped Applicators 3 in 100/Box, (1) Elastic Bandage 4 in x 5 yd, (1) Hema-Flex 5 in x 9 in, (1) Trauma Pad in 4 in x 4 in Gauze, (2) Nitrile Gloves, (1) Trauma Pad 5 in x 9 in, (1) Antacid Tablets 100/Box
- First Aid Kit Type Cabinet
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 90574
- Zoro # G4448300
- UPC # 92265905749
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 16 in |
Width | 5.5 in |
Depth | 15 in |
Housing Depth | 15 in |
Housing Height | 16 in |
Housing Width | 5 1/2 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 100, Number of Components 669, Number of Pockets 12, Adhesive Bandages Included (110) Bandages, (50) Knuckle & Fingertip Bandages, Documentation Included First Aid Guide, Wound Dressings Included Burn Dressing, Cold Pack, Combine Dressing, Gauze Roll, Tape, (2) Triangular Bandages, (30) Gauze Pads, (4) Eye Pads, Elastic Bandage, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILEAID XL First Aid Backpack (31470)
- MEDLINE Avant Gauze Sterile Drain Sponges, 4 in. x 4 in., 6-Ply, 50PK (NON256000H)
- CHAPSTICK Chapstick Regular Refill .15 oz., PK144 (070151)
- DIAL PROFESSIONAL Liquid Soap, Sensitive Skin, PK12 (82834)
- FIRST AID ONLY First Aid Kit Refill, First Aid Burn Cream, 20 Per Box (FAE-7030)
- FIRST AID ONLY ANSI Class A 10 Person First Aid Kit, 71 Pieces (90754)
- FIRST AID ONLY ANSI Class B+ Refill with Medications, 4-Shelf, 1,428 Pieces (90625)
- FIRST AID ONLY First Aid Kit, Serves 25 People, 80 Components, Plastic Case (FAO-130)
- FIRST AID ONLY Personal Protection Kit, Plastic (213-F)
- FIRST AID ONLY Unitized First Aid kit, Metal, 50 Person (242-AN)
- FIRST AID ONLY First Aid Kit w/House, 76pcs, 8x5", WHT (91323)
- First Aid Only First Aid Kits