Shop All First Aid Kits
This Product is Discontinued
First Aid Only
Bulk CPR Kit, Plastic (Discontinued)
Mfr # 206-CPR
Zoro # G0558074
This Product is Discontinued
Key Features
- First Aid Kit Type Kit
- Includes (2) CPR One-Way Valve Latex Free Face Shield, (4) Exam Quality Vinyl Gloves, (2) 5 in x 8 in Antimicrobial Wipes, (1) 24 in x 24 in Biohazard Bag, 10 gal Capacity
- Case Material Plastic
- Height 6 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 206-CPR
- Zoro # G0558074
- UPC # 092265206976
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 6 in |
Width | 1 1/2 in |
Length | 4 1/4 in |
Size | Universal |
Details
First Aid Kit Type | Kit |
Includes | (2) CPR One-Way Valve Latex Free Face Shield, (4) Exam Quality Vinyl Gloves, (2) 5 in x 8 in Antimicrobial Wipes, (1) 24 in x 24 in Biohazard Bag, 10 gal Capacity |
Case Material | Plastic |
Material | Plastic |
Glow-in-the-Dark | No |
Features | Cpr Kit Includes the Essentials You Need to Treat 2 People in a Cpr Emergency |
People Served | 2 |
Case Type | Box |
Item | CPR Kit |
Number of Components | 9 |
Disposable | No |
Kit Type | Bulk |
Industry Type | Healthcare |
Case Color | White |
Description
CPR Kit, Size Universal, Kit Type Bulk, Number of Components 9, 2 People Served, Case Type Box, Case Material Plastic, Case Color White, Disposable No, Height 6 in, Length 4 1/4 in, Width 1 1/2 in, Includes (2) CPR One-Way Valve Latex Free Face Shield, (4) Exam Quality Vinyl Gloves, (2) 5 in x 8 in Antimicrobial Wipes, (1) 24 in x 24 in Biohazard Bag, 10 gal Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.