Shop All First Aid Kits
First Aid Only
Bloodstopper Bloodstopper Dressing Kit, Fabric, 1 Person
Mfr # 7165
Zoro # G5404883
original price:
$34.35
5% off
new price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bloodstopper Bandage and WoundSeal
- First Aid Kit Type Kit
- First Aid Kit Primary Application Specialty
- First Aid Kit Application Bloodstopper
- First Aid Kit ANSI Standards Not ANSI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 7165
- Zoro # G5404883
- UPC # 738743071659
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 6 in |
Width | 2.5 in |
Depth | 4.5 in |
Housing Width | 4 1/2 in |
Housing Depth | 2 in |
Housing Height | 6 1/4 in |
Description
Bleeding Control Kit, Product Type Bleeding Control Kit, Application Outdoors, Number of People Served 1, Number of Components 2, Number of Pockets 0, Adhesive Bandages Included No Adhesive Bandages, Documentation Included Not Applicable, Wound Dressings Included Trauma Pad, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included Wound Seal Rapid Response Bottle, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 4 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Bobrick ConturaSeries Surface Mounted Sanitary Disposal B270 (B-270)
- DYNAREX Dynarex Sterile Alcohol Prep Pad, Medium, 2000 Pcs (1113)
- WASIP Survival Blanket, PK12 (F6501401)
- FIRST VOICE Trauma Shear, 7inL, Angled, Stainless Steel (1095TS)
- FIRST AID ONLY First Aid Kit Refill, 3" X 5 Yd Elastic Wrap Bandage, 1 Per Box (FAE-6104)
- FIRST AID ONLY First Aid Kit Refill, Fabric Fingertip Bandages, 10 Per Box (FAE-3006)
- FIRST AID ONLY ANSI Class B+ 4 Shelf First Aid Station with Medications, 1437 Pieces (90576)
- FIRST AID ONLY Twenty-Five Person ANSI A+ First Aid Kit Refill, 141 Pieces (90615)
- FIRST AID ONLY First Aid Kit Refill, Paperboard, 100 Person (90584)
- FIRST AID ONLY First Aid First Aid kit, Fabric, 5 Person (3022)
- MOBILEAID BleedStop Single 300 Bleeding Wound Trauma First Aid Kit (32716)
- First Aid Only First Aid Kits