Shop All First Aid Kits
First Aid Only
Bloodstopper Bloodstopper Dressing Kit, Fabric, 1 Person
Mfr # 7160
Zoro # G5404874
original price:
$18.95
9% off
new price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (1) Hema-Seal 8" x 10" Trauma Pad in 4" x 4yd gauze
- First Aid Kit Primary Application Specialty
- First Aid Kit Application Bloodstopper
- First Aid Kit ANSI Standards Not ANSI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 7160
- Zoro # G5404874
- UPC # 738743071604
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 7 in |
Width | 2 in |
Depth | 5 in |
Package Width | 2 in |
Dressing Length | 6 1/4 in |
Dressing Width | 5 in |
Package Length | 5 in |
Package Height | 7 in |
Description
Bloodstopper Dressing Kit, Dressing Length 6 1/4 in, Dressing Width 5 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Bulk, Fastener Included Clips, Number of Units Included 1, Package Height 7 in, Package Width 2 in, Package Length 5 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free, Dressing Color Red, Dressing Material Gauze, Includes Fastener Fastener Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Knuckle/Fingertip Bandages, Beige, PK10 (FAE3020)
- OMNIMED High Visibility Neon Exam Room Flags (8", 4 Flag) (291864)
- MEDIQUE Lip-Guard, Box, 1/57 oz., PK20 (26671)
- WORTHINGTON CYLINDERRP 14OZ Oxygen Cylinder (333251)
- FIRST AID ONLY Bulk First Aid Kit, Plastic, 10 Person (9300-10P)
- FIRST AID ONLY Replacement Pockets, 22 in. H, 20 Pockets (M5063)
- FIRST AID ONLY First Aid Kit Refill, BZK Antiseptic Wipes, 10 Per Box (FAE-4002)
- FIRST AID ONLY First Aid Kit Refill, Aspirin, 2 Tablets Per Packet, 10 Packets Per Box, 20PK (FAE-7004)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 5 Person (FAO-110)
- FIRST AID ONLY ANSI 2015 Compliant Class A Type I & II First Aid Kit for 25 Ppl, 89Pc (90588)
- FIRST AID ONLY First Aid Kit w/House, 263pcs, 14x9", WHT (91351)
- First Aid Only First Aid Kits