Shop All First Aid Kits
First Aid Only
Bloodborne Pathogen Kit, Plastic Case
Mfr # 217-O
Zoro # G9504756
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Mounting Brackets, Carrying Handle
- First Aid Kit Type Kit
- Standards OSHA regulation 29CFR1910.1030(d)(3)(i)
- Case Material Plastic
- First Aid Kit Mounting Type Portable, Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 217-O
- Zoro # G9504756
- UPC # 92265217019
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 8-1/4" |
Width | 9" |
Container Size | 9 in x 8-3/8 in x 2-1/2 in |
Size of Solidifier Included | 2 oz |
Description
Spill Kit, Volume Absorbed Per Kit Not Applicable, Container Type Bag, 9 in x 8-3/8 in x 2-1/2 in Container Size, White, Sorbents Included Not Applicable, Includes Mounting Fasteners No, OSHA regulation 29CFR1910.1030(d)(3)(i)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE BP Kit, Blue (MS-MED3N)
- PHYSICIANSCARE Medicine Station: Aspirin/Ibuprofen/Non Aspirin Pain Reliever/Antacid (90780)
- OASIS Food Service Adhesive Bandages, 3/4in x 3in, Blue, Fabric, 100 Per Box (BA3/4-BLUE)
- MENNEN Mennen Speed Stick Antiperspirant 2.7 oz., PK12 (195036)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 50 Person (FAO-452)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, PVP Iodine, PK50, 50PK (G310)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 50 Person (90599)
- FIRST AID ONLY First Aid Refill , f/ 2 Shelf B+ Cabinet, 446-piece, WE (FAO90618)
- FIRST AID ONLY Ansi Unit First Aid Kit, 50 Person, 24/Kit, White (FAO90601)
- FIRST AID ONLY First Aid Kit Refill, Knuckle Blue Metal Detectable Bandages, 20 Per Box (FAE-3030)
- FIRST AID ONLY First Aid Kit Refill, 1" X 3" Adhesive Plastic Bandages, 40 Per Box (FAE-3100)
- First Aid Only First Aid Kits