Shop All Topical Ointments, Creams, and Antiseptics
First Aid Only
Blood Clotting Solution, Spray Bottle
Mfr # M529
Zoro # G7091483
product price: $8.29
/ea
Sold in multiples of 12 for $99.48
$99.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Clotting Agents
- Form - First Aid and Wound Care Liquid Solution
- Package Type - First Aid and Wound Care Spray Bottle
- Size - First Aid and Wound Care 3 oz
- Count - First Aid and Wound Care 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # M529
- Zoro # G7091483
- UPC # 92265911979
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 3 oz |
Details
Item | Blood Clotting Spray |
Application - First Aid and Wound Care | Clotting Agents |
Item - First Aid and Wound Care | Blood Clotting Solution |
Form - First Aid and Wound Care | Liquid Solution |
Package Type - First Aid and Wound Care | Spray Bottle |
Count - First Aid and Wound Care | 1 |
Formula | Benzalkonium Chloride 0.2%, Lidocaine 4% |
Description
Blood Clotting Spray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Stethoscope, Blue (MS-70032)
- MEDI-FIRST Bulk Chemical Burn Kit, Plastic (89612)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x6", 2mL, White Block, PK1000 (Z2.0406W)
- 3M Medical Tape Transpore 2 x 10 yds Transparent, 6Bx (1527-2)
- FIRST AID ONLY Antiseptic Cleansing Wipes, PK50 (H307)
- FIRST AID ONLY Antiseptic Wipes, PK25 (51028)
- FIRST AID ONLY First Aid Alcohol Pads Refill, 50/BX, White, PK50 (FAO51019)
- FIRST AID ONLY Instant Cold Compress, White, 5In. x 4In. (Z6005)
- FIRST AID ONLY Hydrocortisone Cream, 12/BX, White, PK12 (FAO18012)
- FIRST AID ONLY Rubbing Alcohol, Antiseptics, Spray Bottle (M5123)
- DYNAREX Dynarex Sterile Alcohol Prep Pad, Medium, 2000 Pcs (1113)
- First Aid Only Topical Ointments, Creams, and Antiseptics