Shop All EMT Supplies
First Aid Only
Bleeding Control Kit, 8pcs, 8x9", Red
Mfr # 91134
Zoro # G2019099
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Number of Components 8
- Number of Pockets 0
- Product Type Bleeding Control Kit
- Adhesive Bandages Included Bandages
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # 91134
- Zoro # G2019099
- UPC # 92265911344
- Country of Origin Multiple
- Category EMT Supplies
Dimensions
Housing Width | 8 in |
Housing Height | 9 in |
Housing Depth | 2 in |
Details
Item | Bleeding Control Kit |
Color | Red |
Number of Components | 8 |
Number of Pockets | 0 |
Product Type | Bleeding Control Kit |
Adhesive Bandages Included | Bandages |
Housing Color | Red |
Includes Housing | Housing Included |
Housing Type | Bag |
Oral and Inhalant Medicinals Included | No Oral/Inhalant Medicinals |
Documentation Included | Bleeding Control Guide |
Includes Medication | No Medication Included |
PPE and Disposal Equipment Included | (2) Nitrile Exam Gloves |
Miscellaneous Kit Contents Included | Marker |
Application | Construction Sites; Remote Worksites; Workshops |
Wound Dressings Included | Truama Dressing, Gauze Pad, Trauma Pad, Windlass Tourniquet |
Topical Medicinals Included | No Topical Medicinals |
Number of People Served | 1 |
Housing Material | Plastic |
Includes Mounting Hardware | Hardware Not Included |
Unitized | Bulk |
Description
Bleeding Control Kit, Product Type Bleeding Control Kit, Application Construction Sites; Remote Worksites; Workshops, Number of People Served 1, Number of Components 8, Number of Pockets 0, Adhesive Bandages Included Bandages, Documentation Included Bleeding Control Guide, Wound Dressings Included Truama Dressing, Gauze Pad, Trauma Pad, Windlass Tourniquet, Miscellaneous Kit Contents Included Marker, Topical Medicinals Included No Topical Medicinals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Sharps-Tainer, Small, 5 qt (108184-1)
- ILB GOLD Replacement For Burdick, Eli 250 Direct-Connect Ekg Cables (ELI 250 DIRECT-CONNECT EKG CABLES)
- HCS Cold Pack, 7"L x 4"W, PK24 (HCS1121)
- NORTHSHORE Economy Disposable Underpads, Blue, Large, 22x35, Case, 150 Count Best Value (1707)
- FIRST AID ONLY Tongue Depressor, 6In., PK500 (25-900)
- FIRST AID ONLY Forceps, Slver, 4-1/2 In L, Stanless Steel (17-030)
- FIRST AID ONLY Tongue Depressor, 6 in. L, PK500 (25-950)
- FIRST AID ONLY Forceps, Blue, 3-1/2 In L, Plastic (17-020)
- FIRST AID ONLY Forceps w/ Magnifier, Silver, 3-3/4 In L (17-200)
- FIRST AID ONLY Bleeding Control Kit, 16pcs, 5x3.5", Red (91138)
- GEAR TIE Bendable SHook, 10 mm Dia Wire (GTS-01-R6)
- First Aid Only EMT Supplies