Shop All EMT Supplies
First Aid Only
Bleeding Control Kit, 7pcs, 8"W, 9"H
Mfr # 91519
Zoro # G311384674
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Components 7
- Standards California Regulation AB2260
- Number of Pockets 0
- Number of People Served 1
- Documentation Included Stop the Bleed Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 91519
- Zoro # G311384674
- Country of Origin United States
- Category EMT Supplies
Dimensions
Housing Depth | 2 in |
Housing Width | 8 in |
Housing Height | 9 in |
Details
Item | Bleeding Control Kit, Fabric Pouch |
Number of Components | 7 |
Standards | California Regulation AB2260 |
Number of Pockets | 0 |
Number of People Served | 1 |
Documentation Included | Stop the Bleed Guide |
Housing Type | Bag |
Adhesive Bandages Included | No Adhesive Bandages |
Oral and Inhalant Medicinals Included | No Oral/Inhalant Medicinals |
Includes Housing | Housing Included |
Tools Included | Scissors |
Wound Dressings Included | Trauma Dressing, Windlass Tourniquet |
Miscellaneous Kit Contents Included | Marker |
PPE and Disposal Equipment Included | (2) Nitrile Exam Gloves |
Includes Mounting Hardware | Hardware Not Included |
Topical Medicinals Included | No Topical Medicinals |
Housing Material | Plastic |
Includes Medication | No Medication Included |
Unitized | Bulk |
Compatible Manufacturer Part Number | 91519, 91535 |
Product Type | Bleeding Control Kit |
Description
Bleeding Control Kit, Fabric Pouch, Product Type Bleeding Control Kit, Number of People Served 1, Number of Components 7, Number of Pockets 0, Adhesive Bandages Included No Adhesive Bandages, Documentation Included Stop the Bleed Guide, Wound Dressings Included Trauma Dressing, Windlass Tourniquet, Miscellaneous Kit Contents Included Marker, Topical Medicinals Included No Topical Medicinals, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGAL PADS ON A ROLL Pads on A Roll, 40PK (SKU-1101-SAMPLE)
- FIRST AID ONLY Adhesive Bandage, Fabric, 3/4 in W, 100/Box (H119)
- HONEYWELL Blood Stopper, Sterile, White, Gauze, Bulk (061910)
- FIRST AID ONLY Eye Care Eye Care Kit, Fabric, 1 Person (3019)
- FIRST AID ONLY Bleeding Control Kit, 8pcs, 8x9", Red (91134)
- FIRST AID ONLY Forceps w/ Magnifier, Silver, 3-3/4 In L (17-200)
- FIRST AID ONLY Tongue Depressor, 6 in. L, PK500 (25-950)
- FIRST AID ONLY Bleeding Control Kit, 11pcs, 10.5x3.5", Red (91133)
- FIRST AID ONLY Bleeding Control Kit, 10pcs, 8x9", Red (91137)
- FIRST AID ONLY Tongue Depressor, Sterile, 5-1/2In, PK100 (336005)
- FABRICATION ENTERPRISES Fabrication Enterprises 50-5132-48 48 in. Gait Belt; Safety Quick Release Buckle (50-5132-48)
- First Aid Only EMT Supplies