Shop All EMT Supplies
First Aid Only
Bleeding Control Kit, 7pcs, 5.5"W, 7.5"H
Mfr # 91520
Zoro # G211384675
product price: $88.25
/ea
Free Shipping & Returns
$88.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Components 7
- Standards California Regulation AB2260
- Number of People Served 1
- Miscellaneous Kit Contents Included Marker
- Includes Mounting Hardware Hardware Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 91520
- Zoro # G211384675
- Country of Origin United States
- Category EMT Supplies
Dimensions
Housing Width | 5 1/2 in |
Housing Depth | 3 1/2 in |
Housing Height | 7 1/2 in |
Details
Item | Bleeding Control Kit, Plastic Bag |
Number of Components | 7 |
Standards | California Regulation AB2260 |
Number of People Served | 1 |
Miscellaneous Kit Contents Included | Marker |
Includes Mounting Hardware | Hardware Not Included |
Oral and Inhalant Medicinals Included | No Oral/Inhalant Medicinals |
Housing Type | Pouch |
Unitized | Bulk |
Documentation Included | Stop the Bleed Guide |
Includes Medication | No Medication Included |
Topical Medicinals Included | No Topical Medicinals |
Tools Included | Scissors |
PPE and Disposal Equipment Included | (2) Nitrile Exam Gloves |
Product Type | Bleeding Control Kit |
Housing Material | Fabric |
Compatible Manufacturer Part Number | 91522, 91536 |
Includes Housing | Housing Included |
Wound Dressings Included | Trauma Dressing, Windlass Tourniquet |
Application | Construction |
Adhesive Bandages Included | No Adhesive Bandages |
Description
Bleeding Control Kit, Plastic Bag, Product Type Bleeding Control Kit, Application Construction, Number of People Served 1, Number of Components 7, Adhesive Bandages Included No Adhesive Bandages, Documentation Included Stop the Bleed Guide, Wound Dressings Included Trauma Dressing, Windlass Tourniquet, Miscellaneous Kit Contents Included Marker, Topical Medicinals Included No Topical Medicinals, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HCS Vomit Bag, Green, PK144 (HCS7009B)
- FIRST AID ONLY First Aid Kit, 4"L, 4"W (91352)
- MICRELL Antibacterial Lotion Soap, 12oz, Pump Bottle, Light Scent, PK12 (9759-12)
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Black, X-Firm, 4 Ounce (10-1468)
- FIRST AID ONLY EMT Utility Scissors, Silver, 4-1/2 in. L (730018)
- FIRST AID ONLY Tongue Depressor, 6 in. L, PK500 (25-950)
- FIRST AID ONLY Forceps w/ Magnifier, Silver, 3-3/4 In L (17-200)
- FIRST AID ONLY Bleeding Control Kit, 14pcs, 5.5x7.5", Red (91136)
- FIRST AID ONLY Tongue Depressor, 6In., PK500 (25-900)
- FIRST AID ONLY Forceps, Blue, 3-1/2 In L, Plastic (17-020)
- CARBONFLEX CarbonFlex 30053 4 in. Round; Pin; Insulated; Non - Gelled; Carbon Rubber; Reusable Electrode; Black 1 Per Pkg (30053)
- First Aid Only EMT Supplies