Shop All EMT Supplies
First Aid Only
Bleeding Control Kit, 64pcs, 15.5x9.75", Rd
Mfr # 91143-00
Zoro # G2020587
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Number of Components 64
- Number of Pockets 0
- Product Type Bleeding Control Kit
- Housing Depth 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 91143-00
- Zoro # G2020587
- UPC # 92265911436
- Country of Origin Multiple
- Category EMT Supplies
Dimensions
Housing Depth | 5 1/4 in |
Housing Height | 9 3/4 in |
Housing Width | 15 1/2 in |
Description
Bleeding Control Kit, Product Type Bleeding Control Kit, Application EMS/Trauma/Response, Number of People Served 4, Number of Components 64, Number of Pockets 0, Adhesive Bandages Included (4) Israeli Bandages, Documentation Included Bleeding Control Guide, Wound Dressings Included (4) Elastic Pressure Straps, (4) Gauze Pads, (4) Windlass Tourniquets, (8) Chest Seals, (8) Trauma Pads, Miscellaneous Kit Contents Included (4) Markers, Topical Medicinals Included No Topical Medicinals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTSINE Gateway Replacement Batteries 4X CR123A (ACC-BAT-GW)
- ECO BY GREEN CULTURE Facial Soap Bar, Clean Scent, 0.71 oz Pack, PK500 (SP-EGC-FL)
- BRADLEY Sanitry Napkin Recptcle, 17In.x12-3/4In. (4737-000000)
- ZORO SELECT Disposable Thermometer, Oral, Metric, White (21-770)
- FIRST AID ONLY Bleeding Control Kit, 16pcs, 5x3.5", Red (91138)
- FIRST AID ONLY Forceps, Blue, 3-1/2 In L, Plastic (17-020)
- FIRST AID ONLY Bleeding Control Kit, 11pcs, 10.5x3.5", Red (91133)
- FIRST AID ONLY Tongue Depressor, 6 in. L, PK500 (25-950)
- FIRST AID ONLY Bleeding Control Kit, 10pcs, 8x9", Red (91137)
- FIRST AID ONLY EMT Utility Scissors, Silver, 4-1/2 in. L (730018)
- PELICAN EMS Case, 16-7/8" W x 20-5/8" L x 8-1/8" H (1550EMS)
- First Aid Only EMT Supplies