Shop All EMT Supplies
First Aid Only
Bleeding Control Kit, 42pcs, 19"W, 16"H
Mfr # 91536
Zoro # G911384678
product price: $900.99
/ea
Free Shipping & Returns
$900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Components 42
- Standards California Regulation AB2260
- Miscellaneous Kit Contents Included (6) Markers
- Includes Mounting Hardware Hardware Not Included
- Housing Alarm No Alarm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 91536
- Zoro # G911384678
- Country of Origin United States
- Category EMT Supplies
Dimensions
Housing Height | 16 in |
Housing Width | 19 in |
Housing Depth | 9 1/4 in |
Details
Item | Bleed Control Kits, Plastic Bag |
Number of Components | 42 |
Standards | California Regulation AB2260 |
Miscellaneous Kit Contents Included | (6) Markers |
Includes Mounting Hardware | Hardware Not Included |
Housing Alarm | No Alarm |
Oral and Inhalant Medicinals Included | No Oral/Inhalant Medicinals |
Topical Medicinals Included | No Topical Medicinals |
Includes Medication | No Medication Included |
Housing Type | Cabinet |
Documentation Included | Stop the Bleed Guide |
Number of People Served | 6 |
Includes Housing | Housing Included |
Wound Dressings Included | (6) Trauma Dressings, (6) Windlass Tourniquets |
Housing Material | Metal |
Adhesive Bandages Included | No Adhesive Bandages |
PPE and Disposal Equipment Included | (12) Nitrile Exam Gloves |
Product Type | Bleeding Control Kit |
Tools Included | (6) Scissors |
Compatible Manufacturer Part Number | 91520 |
Description
Bleed Control Kits, Plastic Bag, Product Type Bleeding Control Kit, Number of People Served 6, Number of Components 42, Adhesive Bandages Included No Adhesive Bandages, Documentation Included Stop the Bleed Guide, Wound Dressings Included (6) Trauma Dressings, (6) Windlass Tourniquets, Miscellaneous Kit Contents Included (6) Markers, Topical Medicinals Included No Topical Medicinals, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNLAB Electrical Controls Training System, 26"H (722301511503)
- WATERJEL Burn Care Kit, Plastic, 12 Piece (440-0/LAB)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 5L, Think Tank (1310)
- DEALMED Adhesive Strip Assortment, 280/Bx, 12/Cs, 3360PK (783820)
- FIRST AID ONLY EMT Utility Scissors, Silver, 4-1/2 in. L (730018)
- FIRST AID ONLY Tongue Depressor, 6In., PK500 (25-900)
- FIRST AID ONLY Tongue Depressor, 6 in. L, PK500 (25-950)
- FIRST AID ONLY Forceps, Slver, 4-1/2 In L, Stanless Steel (17-030)
- FIRST AID ONLY Bleeding Control Kit, 16pcs, 5x3.5", Red (91138)
- FIRST AID ONLY Bleeding Control Kit, 10pcs, 8x9", Red (91137)
- CELOX Stop Bleed Kit, EMS/Trauma/Response, Nylon (MS-ISBKCT004)
- First Aid Only EMT Supplies