Shop All EMT Supplies
First Aid Only
Bleeding Control Kit, 42pcs, 19"W, 16"H
Mfr # 91522
Zoro # G811384679
product price: $920.99
/ea
Free Shipping & Returns
$920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Components 42
- Standards California Regulation AB2260
- PPE and Disposal Equipment Included (12) Nitrile Exam Gloves
- Housing Depth 9 1/4 in
- Documentation Included Stop the Bleed Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 91522
- Zoro # G811384679
- Country of Origin United States
- Category EMT Supplies
Dimensions
Housing Depth | 9 1/4 in |
Housing Width | 19 in |
Housing Height | 16 in |
Details
Item | Bleed Control Kits, Fabric Pouch |
Number of Components | 42 |
Standards | California Regulation AB2260 |
PPE and Disposal Equipment Included | (12) Nitrile Exam Gloves |
Documentation Included | Stop the Bleed Guide |
Oral and Inhalant Medicinals Included | No Oral/Inhalant Medicinals |
Includes Medication | No Medication Included |
Includes Mounting Hardware | Hardware Not Included |
Wound Dressings Included | (6) Trauma Dressings, (6) Windlass Tourniquets |
Housing Material | Metal |
Number of People Served | 6 |
Housing Type | Cabinet |
Tools Included | (6) Scissors |
Miscellaneous Kit Contents Included | (6) Markers |
Topical Medicinals Included | No Topical Medicinals |
Compatible Manufacturer Part Number | 91520 |
Housing Alarm | Alarmed Housing |
Includes Housing | Housing Included |
Product Type | Bleeding Control Kit |
Adhesive Bandages Included | No Adhesive Bandages |
Description
Bleed Control Kits, Fabric Pouch, Product Type Bleeding Control Kit, Number of People Served 6, Number of Components 42, Adhesive Bandages Included No Adhesive Bandages, Documentation Included Stop the Bleed Guide, Wound Dressings Included (6) Trauma Dressings, (6) Windlass Tourniquets, Miscellaneous Kit Contents Included (6) Markers, Topical Medicinals Included No Topical Medicinals, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUST-OFF Touch Screen Wipes, Individual, 5"Wx6"L, White, PK 32 (FALDTSW32M)
- FIRST AID ONLY First Aid Kit Refill, First Aid Burn Cream, 10 Per Box (FAE-7011)
- GVS-RPB Hygiene Kit size (NV2009/10LH)
- MEDI-FIRST Bandage, Fabric, Box, 2 In L, PK40 (61678)
- FIRST AID ONLY Forceps, Slver, 4-1/2 In L, Stanless Steel (17-030)
- FIRST AID ONLY Forceps w/ Magnifier, Silver, 3-3/4 In L (17-200)
- FIRST AID ONLY Tongue Depressor, 6 in. L, PK500 (25-950)
- FIRST AID ONLY Tongue Depressor, 6In., PK500 (25-900)
- FIRST AID ONLY Tongue Depressor, Sterile, 5-1/2In, PK100 (336005)
- FIRST AID ONLY Bleeding Control Kit, 14pcs, 5.5x7.5", Red (91136)
- PROMED SPECIALTIES ProMed Specialties ProM-030-5 2 in. x 4 in. TENS and EMS Electrode Pads - 5 Packs (ProM-030(5))
- First Aid Only EMT Supplies