Shop All EMT Supplies
First Aid Only
Bleeding Control Kit, 42pcs, 16"W, 9"H
Mfr # 91535
Zoro # G111384676
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Components 42
- Standards California Regulation AB2260
- Documentation Included Stop the Bleed Guide
- Housing Material Metal
- Topical Medicinals Included No Topical Medicinals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 91535
- Zoro # G111384676
- Country of Origin United States
- Category EMT Supplies
Dimensions
Housing Depth | 8 1/2 in |
Housing Height | 9 in |
Housing Width | 16 in |
Details
Item | Bleed Control Kits, Fabric Pouch |
Number of Components | 42 |
Standards | California Regulation AB2260 |
Documentation Included | Stop the Bleed Guide |
Housing Material | Metal |
Topical Medicinals Included | No Topical Medicinals |
Includes Medication | No Medication Included |
Housing Alarm | No Alarm |
Product Type | Bleeding Control Kit |
Number of People Served | 6 |
PPE and Disposal Equipment Included | (12) Nitrile Exam Gloves |
Housing Type | Cabinet |
Wound Dressings Included | (6) Trauma Dressings, (6) Windlass Tourniquets |
Miscellaneous Kit Contents Included | (6) Markers |
Tools Included | (6) Scissors |
Compatible Manufacturer Part Number | 91519 |
Oral and Inhalant Medicinals Included | No Oral/Inhalant Medicinals |
Includes Mounting Hardware | Hardware Not Included |
Adhesive Bandages Included | No Adhesive Bandages |
Includes Housing | Housing Included |
Description
Bleed Control Kits, Fabric Pouch, Product Type Bleeding Control Kit, Number of People Served 6, Number of Components 42, Adhesive Bandages Included No Adhesive Bandages, Documentation Included Stop the Bleed Guide, Wound Dressings Included (6) Trauma Dressings, (6) Windlass Tourniquets, Miscellaneous Kit Contents Included (6) Markers, Topical Medicinals Included No Topical Medicinals, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL PROFESSIONAL Antibacterial Gel Hand Sanitizer with Moisturizer, 7.5 oz, Pump (2340001585)
- WATERJEL Analgesic, Tube, 3.5g, PK96 (MJ1152)
- NORTHSHORE EternaDry Booster Pads Diaper Doublers, 2X-Large Contour, 10.5x27, 12PK NOW 10.5x27, Pack/10 (1516)
- OASIS Cohesive Tape, 3 in. x 5yds., Hand Tear (A3061-T)
- FIRST AID ONLY Bleeding Control Kit, 11pcs, 10.5x3.5", Red (91133)
- FIRST AID ONLY Bleeding Control Kit, 10pcs, 8x9", Red (91137)
- FIRST AID ONLY Bleeding Control Kit, 16pcs, 5x3.5", Red (91138)
- FIRST AID ONLY Bleeding Control Kit, 14pcs, 5.5x7.5", Red (91136)
- FIRST AID ONLY Forceps w/ Magnifier, Silver, 3-3/4 In L (17-200)
- FIRST AID ONLY EMT Utility Scissors, Silver, 4-1/2 in. L (730018)
- NORTH AMERICAN RESCUE Tourniquet Holder, Black, Nylon, 1-1/2" L (30-0057)
- First Aid Only EMT Supplies