Shop All EMT Supplies
First Aid Only
Bleeding Control Kit, 42pcs, 16"W, 9"H
Mfr # 91521
Zoro # G011384677
product price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Components 42
- Standards California Regulation AB2260
- Includes Housing Housing Included
- Documentation Included Stop the Bleed Guide
- Housing Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 91521
- Zoro # G011384677
- Country of Origin United States
- Category EMT Supplies
Dimensions
Housing Height | 9 in |
Housing Width | 16 in |
Housing Depth | 8 1/2 in |
Details
Item | Bleed Control Kits, Plastic Bag |
Number of Components | 42 |
Standards | California Regulation AB2260 |
Includes Housing | Housing Included |
Documentation Included | Stop the Bleed Guide |
Miscellaneous Kit Contents Included | (6) Markers |
Oral and Inhalant Medicinals Included | No Oral/Inhalant Medicinals |
PPE and Disposal Equipment Included | (12) Nitrile Exam Gloves |
Housing Type | Bag |
Housing Alarm | Alarmed Housing |
Includes Mounting Hardware | Hardware Not Included |
Includes Medication | No Medication Included |
Adhesive Bandages Included | No Adhesive Bandages |
Wound Dressings Included | (6) Trauma Dressings, (6) Windlass Tourniquets |
Compatible Manufacturer Part Number | 91519 |
Topical Medicinals Included | No Topical Medicinals |
Housing Material | Metal |
Number of People Served | 6 |
Product Type | Bleeding Control Kit |
Tools Included | (6) Scissors |
Description
Bleed Control Kits, Plastic Bag, Product Type Bleeding Control Kit, Number of People Served 6, Number of Components 42, Adhesive Bandages Included No Adhesive Bandages, Documentation Included Stop the Bleed Guide, Wound Dressings Included (6) Trauma Dressings, (6) Windlass Tourniquets, Miscellaneous Kit Contents Included (6) Markers, Topical Medicinals Included No Topical Medicinals, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Cleansing Towelettes, Antiseptics, PK1000 (1301)
- ACE Foam Roller 9X3/16" (RC 227 0900)
- FSI Portable Medical Field Cot with IV Pole (F-EM-262A)
- MEDIQUE Adhesive Tape, White, 1 In. W, 5 yd. L (621LS)
- FIRST AID ONLY Tongue Depressor, Sterile, 5-1/2In, PK100 (336005)
- FIRST AID ONLY Bleeding Control Kit, 8pcs, 8x9", Red (91134)
- FIRST AID ONLY Bleeding Control Kit, 14pcs, 5.5x7.5", Red (91136)
- FIRST AID ONLY Tongue Depressor, 6 in. L, PK500 (25-950)
- FIRST AID ONLY Forceps w/ Magnifier, Silver, 3-3/4 In L (17-200)
- FIRST AID ONLY Tongue Depressor, 6In., PK500 (25-900)
- MEDSOURCE PRN Connector, PVC, 1" L, 1/2" W, FDA, PK100 (MS-83379)
- First Aid Only EMT Supplies