Shop All EMT Supplies
First Aid Only
Bleeding Control Kit, 13pcs, 5.5x7.5", Red
Mfr # 91135
Zoro # G2019905
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Number of Components 13
- Product Type Bleeding Control Kit
- Miscellaneous Kit Contents Included Marker
- Includes Housing Housing Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 91135
- Zoro # G2019905
- UPC # 92265911351
- Country of Origin Multiple
- Category EMT Supplies
Dimensions
Housing Height | 7 1/2 in |
Housing Width | 5 1/2 in |
Housing Depth | 3 1/2 in |
Details
Item | Bleeding Control Kit |
Color | Red |
Number of Components | 13 |
Product Type | Bleeding Control Kit |
Miscellaneous Kit Contents Included | Marker |
Includes Housing | Housing Included |
Housing Color | Red |
Includes Mounting Hardware | Hardware Not Included |
Topical Medicinals Included | No Topical Medicinals |
Documentation Included | Bleeding Control Guide |
Number of People Served | 1 |
Unitized | Bulk |
PPE and Disposal Equipment Included | (4) Nitrile Exam Gloves |
Housing Type | Pouch |
Oral and Inhalant Medicinals Included | No Oral/Inhalant Medicinals |
Housing Material | Nylon |
Wound Dressings Included | (2) Trauma Pads, Elastic Pressure Strap, Windlass Tourniquet |
Adhesive Bandages Included | Israeli Bandage |
Application | EMS/Trauma/Response |
Includes Medication | No Medication Included |
Tools Included | Scissors, Emergency Blanket |
Description
Bleeding Control Kit, Product Type Bleeding Control Kit, Application EMS/Trauma/Response, Number of People Served 1, Number of Components 13, Adhesive Bandages Included Israeli Bandage, Documentation Included Bleeding Control Guide, Wound Dressings Included (2) Trauma Pads, Elastic Pressure Strap, Windlass Tourniquet, Miscellaneous Kit Contents Included Marker, Topical Medicinals Included No Topical Medicinals, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stop Bleed Kit, Red, 7" H x 3-1/2" Depth (91059)
- WHITE MARBLE Wrapped Basics Bar Soap, .75oz, PK1000 (DIA 06009)
- FIRST AID ONLY Bulk First Aid Kit, Plastic, 10 Person (9300-10P)
- UNIMED MIDWEST Tongue Depressor, NonSterile, 6In, PK500 (DNTD313312)
- FIRST AID ONLY EMT Utility Scissors, Silver, 4-1/2 in. L (730018)
- FIRST AID ONLY Bleeding Control Kit, 11pcs, 10.5x3.5", Red (91133)
- FIRST AID ONLY Bleeding Control Kit, 16pcs, 5x3.5", Red (91138)
- FIRST AID ONLY Bleeding Control Kit, 14pcs, 5.5x7.5", Red (91136)
- FIRST AID ONLY Forceps, Blue, 3-1/2 In L, Plastic (17-020)
- FIRST AID ONLY Forceps w/ Magnifier, Silver, 3-3/4 In L (17-200)
- MEDLINE INDUSTRIES, INC Medline Non-Sterile Tongue Depressors, Wood, 5.5" Length, 500/Box (MDS202070)
- First Aid Only EMT Supplies