Shop All EMT Supplies
First Aid Only
Bleeding Control Kit, 10pcs, 8x9", Red
Mfr # 91137
Zoro # G2020130
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Number of Components 10
- Number of Pockets 0
- Product Type Bleeding Control Kit
- Housing Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 91137
- Zoro # G2020130
- UPC # 92265911375
- Country of Origin Multiple
- Category EMT Supplies
Dimensions
Housing Width | 8 in |
Housing Height | 9 in |
Housing Depth | 2 in |
Details
Item | Bleeding Control Kit |
Color | Red |
Number of Components | 10 |
Number of Pockets | 0 |
Product Type | Bleeding Control Kit |
Adhesive Bandages Included | Bandages |
Housing Type | Bag |
PPE and Disposal Equipment Included | (2) Nitrile Exam Gloves |
Includes Housing | Housing Included |
Housing Color | Red |
Application | EMS/Trauma/Response |
Unitized | Bulk |
Number of People Served | 1 |
Oral and Inhalant Medicinals Included | No Oral/Inhalant Medicinals |
Topical Medicinals Included | No Topical Medicinals |
Includes Mounting Hardware | Hardware Not Included |
Miscellaneous Kit Contents Included | Marker |
Housing Material | Plastic |
Documentation Included | Bleeding Control Guide |
Wound Dressings Included | (2) Chest Seals, Gauze Pad, Trauma Pad, Trauma Dressing, Windlass Tourniquet |
Includes Medication | No Medication Included |
Description
Bleeding Control Kit, Product Type Bleeding Control Kit, Application EMS/Trauma/Response, Number of People Served 1, Number of Components 10, Number of Pockets 0, Adhesive Bandages Included Bandages, Documentation Included Bleeding Control Guide, Wound Dressings Included (2) Chest Seals, Gauze Pad, Trauma Pad, Trauma Dressing, Windlass Tourniquet, Miscellaneous Kit Contents Included Marker, Topical Medicinals Included No Topical Medicinals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KREWD BY ERGODYNE SPF 50 Sunscreen Lotion, 32 oz., PK4 (6355-4PK)
- BOAT BLING Boat Bling VS-0128 Vinyl Sauce Professional Vinyl / Upholstery Cleaner - 1 Gallon (VS0128)
- DREAMBABY TV SAVER 34""X1"" BLK 2PC (L860A)
- IMPACT PRODUCTS Bloodborne Pathogen Cleanup Kit, OSHA Compliant, Plastic Case (BWK 7351)
- FIRST AID ONLY Bleeding Control Kit, 8pcs, 8x9", Red (91134)
- FIRST AID ONLY Forceps w/ Magnifier, Silver, 3-3/4 In L (17-200)
- FIRST AID ONLY Bleeding Control Kit, 14pcs, 5.5x7.5", Red (91136)
- FIRST AID ONLY Tongue Depressor, 6In., PK500 (25-900)
- FIRST AID ONLY Tweezers, Silver, 3-1/4'"L, Stainless Steel (17-010)
- FIRST AID ONLY Tongue Depressor, Sterile, 5-1/2In, PK100 (336005)
- EMI Search/Rescue Response Kit(TM), Black (508)
- First Aid Only EMT Supplies