Shop All First Aid Kits
First Aid Only
Bite and Sting Pads, White, 50/Box
Mfr # G326
Zoro # G2276097
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Unitized Unitized
- Case Material Corrugate
- Height 3 1/2 in
- Glow-in-the-Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # G326
- Zoro # G2276097
- UPC # 92265073264
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 3 1/2 in |
Width | 2 41/64 in |
Depth | 3 25/64 in |
Size | 50 ct |
Package Length | 3 1/4 in |
Package Height | 3 1/2 in |
Package Width | 2 1/2 in |
Description
Bite/Sting Relief, Product Type Bite/Sting Relief, Purpose Insect Bites, Insect Stings, Minor Burns, Scrapes, Format Wipes, Unit Package Type Packets, Size 50 ct, Active Ingredient Lidocaine HCl, Ethyl Alcohol, Concentration Ethyl Alcohol 50 Percent, Lidocaine HCl 2 Percent, Number of Units Included 50, Unitized Unitized, Alcohol Content Contains Alcohol, Compatible Manufacturer Part Number Not Applicable, Exterior Package Type Box, Compatible Grainger Part Number Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Cotton Tip Swab, Non-Sterile, 3In., PK100 (25-410)
- J.R. WATKINS Orginal Pain Relieving Liniment 11 oz (02317)
- YOUTHEORY Youtheory 259833 Mens Collagen Advanced - 160 TB (259833)
- SAFETY 1ST/DOREL LiftLockSwing Gate (GA048TAP2)
- FIRST AID ONLY First Aid Kit w/House, 370pcs, 10.5x11.75 (91407)
- FIRST AID ONLY Bulk First Aid kit, Plastic (10102)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 50 Person (FAO-428)
- FIRST AID ONLY Bulk Bi-Lingual CPR Kit, Plastic (9145-RC)
- FIRST AID ONLY Unitized First Aid Kit Refill, Cardboard, 25 Person (3JNA7)
- FIRST AID ONLY Contractor's First Aid Kit, Serves 25 People, 179 Components, Metal Case (9302-25M)
- ACME UNITED First Aid Only FAE-6040 SmartCompliance Refill Cloth First Aid Tape, 1"X 5 Yd, 1/Box (FAE-6040)
- First Aid Only First Aid Kits