Shop All Spill Control Kits and Stations
First Aid Only
Biohazard Spill Kit, Carrying Case, White
Mfr # 3XKW9
Zoro # G1250602
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Fluids Absorbed Bodily Fluids
- Spill Control - Fluids Absorbed 21 g
- Absorbent - Container Type Carrying Case
- Container Type Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 3XKW9
- Zoro # G1250602
- UPC # 92265214988
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 8.375 |
Width | 9 |
Container Size | 2-1/2 x 8-3/8 x 9 in |
Description
Spill Kit, Fluids Absorbed Bodily Fluids, Volume Absorbed Per Kit 21 g, Container Type Carrying Case, 2-1/2 x 8-3/8 x 9 in Container Size, Filled, Sorbents Included (2) 5 in x 8 in Germicidal (Kills Germs) Wipes, (3) Bzk Antiseptic Towelettes, (3) Disposable Clean-Up Towels, 21 Gm Fluid Control Solidifier Pack, PPE Included (2) 1 Pair Exam Quality Vinyl Gloves, (2) Disposable Shoe Covers, Disposable Gown W/Full Sleeves, Eye Shield with Ear Loop Mask
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR TIG Welding Gloves, Goatskin Palm, L, PR (1AD18)
- SHOWA Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (7500PF-XL)
- ZORO SELECT Printer Label, White, Labels/Roll: 2000 (22D113)
- DUPONT Bouffant Cap , Universal , 250 PK, White , Polyolefin , (IC729SWH0002500B)
- FIRST AID ONLY Biohazard Spill Kit, Cardboard Tray, White (214-P)
- FIRST AID ONLY Fluid Spill RespndrPck, Plastc Tube, Clear (RC-657)
- FIRST AID ONLY Bloodborne Pathogen Bodily Fluid Kit (91297)
- FIRST AID ONLY Wall Mount Bodily Fluid Spill Kit (214-U/FAO)
- FIRST AID ONLY BBP Spill Cleanup Kit, 3.625 x 4.312 x 2.25 (21-760)
- STARDUST Spill Kit, Oil-Based Liquids, Yellow (D920P)
- SPILLTECH Spill Kit/Station, Bag, Oil-Based Liquids (SPKO-YBAG)
- First Aid Only Spill Control Kits and Stations