Shop All Biohazard Bags
First Aid Only
Biohazard Bags, 7 to 10 gal., Red
Mfr # 21-022
Zoro # G5018763
product price: $3.65
/ea
$3.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Capacity 20 gal
- Width 24 in
- Material Polyethylene
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 21-022
- Zoro # G5018763
- UPC # 738743210225
- Country of Origin United States
- Category Biohazard Bags
Dimensions
Width | 24 in |
Height | 24 in |
Details
Item | Biohazard Bags |
Color | Red |
Capacity | 20 gal |
Material | Polyethylene |
Legend | Biohazard Symbol |
Trash Bag Material | Polyethylene |
Strength Rating | Super Heavy |
Thickness | 1.2 mil |
Bag Closure Type | Easy Tie |
Package Configuration | Flat Pack |
Max. Load | 20 gal |
Seal | Bag Tie |
Rolls per Package | Not a Roll |
Bags Per Roll | Not a roll |
Bottom Seal Type | Star |
Max. Temperature | Not Autoclavable |
Trash Bag Color Family | Red |
Bag Product Grouping | Biohazard Bags |
Bags per Roll | Not a roll |
Description
Biohazard Bags, Capacity 20 gal, Trash Bag Material Polyethylene, Thickness 1.2 mil, Color Red, Legend Biohazard Symbol, Bag Closure Type Easy Tie, Width 24 in, Height 24 in, Max. Load 20 gal, Bottom Seal Type Star, Max. Temperature Not Autoclavable, Package Configuration Flat Pack, Rolls per Package Not a Roll, Bags per Roll Not a roll
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Brass Squeegee Handle, 3-1/2"L, Brass (GS000)
- RUBBERMAID COMMERCIAL 5 in Tube Wet Mop, 22 oz Dry Wt, Side Gate Connection, Looped-End, Green, Microfiber (FGT85206GR00)
- SMC Single Solenoid Air Valve, 3 Position (SY5440-5DZ)
- TRIMACO Trimaco 12385 38 in. x 50 ft. Floor Shell (47034123855)
- FIRST AID ONLY Biohazard Bags, 7 to 10 gal., Red (21-022B1)
- ZORO SELECT Autoclav.Biohaz. Bag, 20to30gal, Red, PK100 (ACLB142856)
- ZORO SELECT Biohazard Bag, Red, 3 gal., PK200 (3UAF3)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 37x50", 1.5mL, Red, PK150 (F110)
- AMERICAN HOSPITAL SUPPLY Pressure Infusion Bag, 500 mL (AHSPIB500_EA)
- TOUGH GUY Hospital Isolation Bags, 7 gal., Red, PK250 (31DK93)
- SP SCIENCEWARE Biohazard Bag Holder, 18-1/2 In. H (F13192-0001)
- First Aid Only Biohazard Bags