Shop All First Aid Kits
First Aid Only
Bilingual First Aid Kit
Mfr # 239-AN
Zoro # G205473743
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Width 7
- Chamber Diameter 1.66
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 239-AN
- Zoro # G205473743
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 3 |
Width | 7 |
Chamber Diameter | 1.66 |
Length | 10 |
Description
This bilingual first aid kit exceeds federal OSHA requirements and contains all necessary supplies to serve up to 25 employees. The plastic case and contents are labeled in both English and Spanish.
Kit contains:
(2 boxes) 1" x 3" Adhesive plastic bandages (16/bx)
(1 box) 1" x 3" Fabric bandages (16/bx)
(1 box) 3" x 3" Gauze dressing pads (8/bx)
(1) 5" X 9" Trauma pad
(1 box) 3" Compress bandage, off center (2/bx)
(1) 40" Triangular sling/bandage w/2 safety pins
(1 box) BZK antiseptic towelettes (10/bx)
(1 box) First aid/ burn cream packs(12/bx)
(1 box) Antibiotic ointment packs (10/bx)
(1 box) 7.5'L x 1/2"W First aid tape roll (2/bx)
(1) 4" x 5" Instant cold compress
(1) 2 Sterile eye pads and 1-oz. eye wash
(1) Box Exam quality vinyl gloves (4/bx)
(1) First aid guide
Kit contains:
(2 boxes) 1" x 3" Adhesive plastic bandages (16/bx)
(1 box) 1" x 3" Fabric bandages (16/bx)
(1 box) 3" x 3" Gauze dressing pads (8/bx)
(1) 5" X 9" Trauma pad
(1 box) 3" Compress bandage, off center (2/bx)
(1) 40" Triangular sling/bandage w/2 safety pins
(1 box) BZK antiseptic towelettes (10/bx)
(1 box) First aid/ burn cream packs(12/bx)
(1 box) Antibiotic ointment packs (10/bx)
(1 box) 7.5'L x 1/2"W First aid tape roll (2/bx)
(1) 4" x 5" Instant cold compress
(1) 2 Sterile eye pads and 1-oz. eye wash
(1) Box Exam quality vinyl gloves (4/bx)
(1) First aid guide
Need more options?
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS Vehicle First Aid Kit (610-119)
- G.LAB Wrist Cuff Blood Pressure Monitor (MD2222)
- RUBBERMAID COMMERCIAL 1 Shot Antibacterial Enriched Lotion Soap Rfl, Unscented, 1600mL, PK4 (2018581)
- ACCUTEST Pregnancy Tests, 25 Number of Tests (PF864)
- FIRST AID ONLY Emergency First Aid kit, Paperboard, 100 Person (90623)
- FIRST AID ONLY Severe Burn Treatment Kit (71-170)
- FIRST AID ONLY First Aid Kit w/House, 370pcs, 10.5x11.75 (91407)
- FIRST AID ONLY Bloodborne Pathogen Bodily Fluid Kit (91296)
- FIRST AID ONLY Aluminized Emergency Blanket, 52 in. x 84 in., PK5, 5PK (I800)
- FIRST AID ONLY First Aid Kit Refill, Antiseptic Spray, 4oz Bottle (FAE-1308)
- BASICWISE Small First Aid Medical Kit (QI003441)
- First Aid Only First Aid Kits