Shop All First Aid Kits
This Product is Discontinued
First Aid Only
BBP Spill Cleanup Kit, 7 1/2x4 1/2x2 (Discontinued)
Mfr # 6021
Zoro # G9742338
This Product is Discontinued
Key Features
- Height 2.75"
- Material Plastic
- Width 7.5"
- Depth 4.5"
- Net Weight 0.74 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 6021
- Zoro # G9742338
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 2.75" |
Width | 7.5" |
Depth | 4.5" |
Details
Material | Plastic |
Item | BBP Spill Cleanup Kit,7 1/2x4 1/2x2 |
Net Weight | 0.74 lbs |
Description
BBP Spill Cleanup Kit,7 1/2x4 1/2x2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.