Shop All Medical Equipment Bags & Cases
First Aid Only
BBP Spill Cleanup Kit, 2.5" x 9" x 8"
Mfr # 214UFAO
Zoro # G5237274
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.19 lbs
- Material Plastic
- Height 8"
- Depth 9"
- Width 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 214UFAO
- Zoro # G5237274
- UPC # 92265214988
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Height | 8" |
Depth | 9" |
Width | 2.5" |
Details
Weight | 1.19 lbs |
Material | Plastic |
Description
First Aid OnlyTM BBP Spill Cleanup Kit, 2.5" x 9" x 8"
Restrictions
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MABIS Digital Thermometer, Oral (15-736-000)
- CREST HEALTHCARE Infrared Pillow Speaker, for TekTone, 8-P (XT1601XEA500Z10N1)
- ZORO SELECT Unitized CPR Kit, Plastic (90356)
- FIRST AID ONLY Anti-Itch, Packet, 0.9g, PK12 (18-012)
- FIRST AID ONLY First Responder Bag, 10-3/4x3x13-3/4 (510-FR/BAG)
- FIRST AID ONLY First Responder Bag, 8-3/4x7-1/2x16 (520-FR/BAG-FAO)
- FIRST AID ONLY 199-Piece Home & Office First Aid Kit (FAO-432)
- ZORO SELECT Bag/Tote, Step-In-Gear Bag, Red, 600 Denier Polyester (911-84861)
- WARPS BAG MATTRESS 86X92""KING (CB-86)
- EMI Oxygen Response Bag, Nylon, Orange (844)
- R&B FABRICATIONS Burn Kit Bag, Yellow, 7" L (RB-177-YL)
- First Aid Only Medical Equipment Bags & Cases