Shop All First Aid Kits
First Aid Only
Basic BBP Clean-Up Kit, 9-3/4" W
Mfr # 91103
Zoro # G7688729
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Brackets
- Number of Components 9
- Color White
- Latex Content Latex Free
- Mount Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # 91103
- Zoro # G7688729
- UPC # 92265911030
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 5 1/4 in |
Depth | 15 1/2 in |
Width | 9 3/4 in |
Size of Solidifier Included | 33 oz |
Description
Spill Station, Volume Absorbed Per Kit Not Applicable, Container Type Cabinet, White, Sorbents Included Not Applicable, Includes Mounting Fasteners No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED First Aid Only FAE-3011 SmartCompliance Refill Metal Detectable Bandages, 1"X3", Blue, 40/Box (FAE-3011)
- SCRUBS Sunscreen Lotion, Foil Pack, 7g, PK100 (92101)
- SC JOHNSON PROFESSIONAL 1,000 mL Paste Hand Cleaner Pump Bottle (09102)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 2 gal., Yellow, PK23 (8704TY)
- FIRST AID ONLY First Aid First Aid kit, Fabric, 25 Person (9000)
- FIRST AID ONLY First Aid Kit Refill, 1" X 18" Tourniquet, 1 Per Box (FAE-7022)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 25 Person (90594)
- FIRST AID ONLY First Aid Blanket Refill/Upgrade (91354)
- FIRST AID ONLY ANSI 2015 Compliant First Aid Kit Refill, 8 Pieces, PK4 (7-002-001)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Castile Soap Wipes, 5 x 7, PK10, 10PK (FAE-4014)
- ZORO SELECT First Aid First Aid kit, Metal, 50 Person (54622)
- First Aid Only First Aid Kits