Shop All Gauze & Dressings
First Aid Only
Bandage, White, 8"L, 4"W
Mfr # 91152
Zoro # G3167589
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FDA
- Material Gauze
- Latex Content Latex Free
- Waterproof No
- Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 91152
- Zoro # G3167589
- UPC # 92265911528
- Country of Origin Multiple
- Category Gauze & Dressings
Dimensions
Width | 3 1/2 in |
Length | 8 in |
Dressing Width | 4 in |
Dressing Length | 8 in |
Package Height | 8 in |
Package Length | 2 in |
Package Width | 3 1/2 in |
Description
Bandage, Dressing Length 8 in, Dressing Width 4 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Closure Bar, Number of Units Included 1, Package Height 8 in, Package Width 3 1/2 in, Package Length 2 in, Compatible Manufacturer Part Number 91059-001, 91060-001, 91061-001, 91135-001, 91136-002, 91138-001, 91146, 91152, 91309, 91391, 91392, 91393, 91484, Compatible Grainger Part Number Not Applicable, Standards FDA, Latex Content Latex Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MY MEDIC MyFAK Pro Waterproof (MM-KIT-905-MFK-V2-PRO)
- DYNAREX Dynarex DynaRide S3 Lite Wheelchair, Flip Desk & Elevating Legrest, 18inW Seat (10230)
- ELEVEN-TEN Tourniquet Case, Black, Plastic, 2-1/2" L (80-0944)
- BAYCO BLACK NIGHT STICK (BYTAC-300B)
- FIRST AID ONLY Bandage, Sterile, White, No, Gauze (2-016)
- FIRST AID ONLY Dressing, Sterile, White, No, Gauze, Unitized (3-700)
- FIRST AID ONLY Burn Dressing, White, 16"L, 4"W (91316)
- FIRST AID ONLY Bandage, Non-Sterile, Gauze (5-903)
- FIRST AID ONLY Gauze Refill for ANSI-Compliant First Aid Kit, Conforming, 4 x 2.44 (FAE-3102)
- FIRST AID ONLY Conforming Gauze Roll, 2"X12Ft, White (FAE5002)
- COVIDIEN Sponge, Non-Sterile, White, Gauze, PK200 (KCGS019252)
- First Aid Only Gauze & Dressings