Shop All Gauze & Dressings
First Aid Only
Bandage, Sterile, White, No, Muslin Blend
Mfr # 4-001
Zoro # G5017932
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- Width 40 in
- Standards ANSI/ISEA Z308.1-2009
- Length 40 in
- Includes Triangular Bandage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # 4-001
- Zoro # G5017932
- UPC # 738743040013
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Width | 40 in |
Length | 40 in |
Package Height | 2 3/8 in |
Bandage Length - Short Side | 40 in |
Package Width | 3/4 in |
Package Length | 4 in |
Bandage Length - Long Side | 56 in |
Details
Waterproof | No |
Standards | ANSI/ISEA Z308.1-2009 |
Item | Triangular Bandage |
Includes | Triangular Bandage |
Material | Muslin Blend |
Package Type | Box |
Color | White |
Sterile/Non-Sterile | Sterile |
Industry Type | Healthcare |
Latex Content | Latex Free |
Compatible Manufacturer Part Number | 5201, 6100, 6135, 6155, 6175, 6430, 91123, 91131, 91132 |
Number of Pins Included | 2 |
Bandage Material | Fabric |
Sterility | Sterile |
Unitized | Unitized |
Water Resistance | Not Water Resistant |
Bandage Color | White |
Description
Triangular Bandage, Bandage Length - Short Side 40 in, Bandage Length - Long Side 56 in, Number of Pins Included 2, Sterility Sterile, Unitized Unitized, Water Resistance Not Water Resistant, Latex Content Latex Free, Compatible Manufacturer Part Number 5201, 6100, 6135, 6155, 6175, 6430, 91123, 91131, 91132, Bandage Color White, Bandage Material Fabric, Package Type Box, Standards ANSI/ISEA Z308.1-2009, Compatible Grainger Part Number 55CH78, 55KN70, 55KN71, Package Height 2 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Replacement Lens, For Pilot Light (B-31695)
- BOWMAN DISPENSERS Protection System, 20-13/16inH (LD-037)
- BSC PREFERRED Softsoap, 4PK (S-6878)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-003)
- FIRST AID ONLY Gauze Roll, Non-Sterile, White, 3 in. W (J224)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10 (3-300)
- FIRST AID ONLY Stretch Gauze, Sterile, White, No, Gauze (5-700)
- FIRST AID ONLY Stretch Gauze, Sterile, No, Gauze, PK2 (5-003)
- FIRST AID ONLY Gauze Pad, White, 3"L, 3"W (FAE-5013)
- FIRST AID ONLY Elastic Wrap, Beige, 4inWx5 (5-924)
- CELOX Gauze Pad, Sterile, Beige, Chitosan, PK10 (MS-FG08834291)
- First Aid Only Gauze & Dressings