Shop All Gauze & Dressings
First Aid Only
Bandage, Sterile, White, No, Gauze
Mfr # 2-004
Zoro # G5037435
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- Width 4 in
- Sterile/Non-Sterile Sterile
- Material Gauze
- Includes 4 in Bandage Compress
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # 2-004
- Zoro # G5037435
- UPC # 738743020046
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Width | 4 in |
Length | 8 in |
Package Height | 2 1/8 in |
Package Width | 5/8 in |
Dressing Length | 72 in |
Package Length | 4 in |
Dressing Width | 4 in |
Description
Compress, Dressing Length 72 in, Dressing Width 4 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Clips, Number of Units Included 1, Package Height 2 1/8 in, Package Width 5/8 in, Package Length 4 in, Compatible Manufacturer Part Number 2-004G, 54512, 54550, 54569, 54571, 54577, 54580, 54581, 54582, 55068, 59042, 59291, 59310
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Industrial First Aid Cabinet, 3 shelves, Pull Down Catch, 9FX (534-43)
- OASIS Surgical Scrub Brush, Dry, Sterile (BR125)
- FIRST AID ONLY First Aid Kit Refill, 3"X3" Sterile Gauze Pads, 10 Per Bag (FAE-5005)
- KAWE Otoscope, Silver/Black, Standard (20-850-000)
- FIRST AID ONLY Elastic Wrap, Beige, 3inWx5 (5-923)
- FIRST AID ONLY Bandage, Non-Sterile, Flesh, No, Gauze, Bulk (5-901)
- FIRST AID ONLY Gauze Pads, 2" x 2"; 3" x 3", PK48 (I228)
- FIRST AID ONLY Gauze Roll Bandage, 3"X12Ft, White (FAE5006)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10 (3-100)
- FIRST AID ONLY 4 in x 4 in Gauze Pads, PK4 (B207)
- MEDIQUE PRODUCTS SAM Splint, Multi-Purpose, ANSI Requirement, Orange (76001)
- First Aid Only Gauze & Dressings