Shop All Gauze & Dressings
First Aid Only
Bandage, Non-Sterile, Gauze
Mfr # 5-903
Zoro # G5018824
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 yd
- Includes Elastic Bandage
- Material Elastic
- Package Type Bulk
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 5-903
- Zoro # G5018824
- UPC # 738743059039
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 5 yd |
Width | 4 in |
Dressing Width | 4 in |
Package Width | 1 3/4 in |
Package Length | 1 3/4 in |
Dressing Length | 5 yd |
Package Height | 4 in |
Description
Elastic Bandage, Dressing Length 5 yd, Dressing Width 4 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Bulk, Fastener Included Clips, Number of Units Included 1, Package Height 4 in, Package Width 1 3/4 in, Package Length 1 3/4 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free, Dressing Color Beige, Dressing Material Elastic Fabric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Non-Aspirin, Tablet, 325mg, PK100 (80333)
- SOFTSOAP 11.25 fl. oz. Liquid Hand Soap Pump Bottle, PK 6 (US03562A)
- SIMPSON STRONG-TIE 16GA Strap (ST18)
- MEDI-FIRST Gauze Pad, Cotton Blend Gauze, PK10 (60612)
- FIRST AID ONLY Nonstick Pad, Sterile, 4in L x 3in W, PK50 (I261)
- FIRST AID ONLY Self-Adherent Bandage, 4in. (5-913)
- FIRST AID ONLY Trauma Pad, Sterile, White, 5 in. W, PK10 (J236)
- FIRST AID ONLY Dressing, Sterile, No, Unitized (3-950)
- FIRST AID ONLY Stretch Gauze, Sterile, White, No, Gauze (5-004)
- FIRST AID ONLY Bandage, White, 8"L, 4"W (91152)
- MEDSOURCE Gauze Pad, Non-Sterile, Cotton, White, PK2000 (MS-GZ4X4NS)
- First Aid Only Gauze & Dressings