Shop All Gauze & Dressings
First Aid Only
Bandage, Non-Sterile, Flesh, No, Gauze, Bulk, Width: 3 in
Mfr # 5-902
Zoro # G5018815
product price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 yd
- Package Type Bulk
- Includes Elastic Bandage
- Sterile/Non-Sterile Non-Sterile
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 5-902
- Zoro # G5018815
- UPC # 738743059022
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 5 yd |
Width | 3 in |
Package Width | 1 3/4 in |
Dressing Length | 5 yd |
Dressing Width | 3 in |
Package Height | 3 in |
Package Length | 1 3/4 in |
Description
Elastic Bandage, Dressing Length 5 yd, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Bulk, Fastener Included Clips, Number of Units Included 1, Package Height 3 in, Package Width 1 3/4 in, Package Length 1 3/4 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free, Dressing Color Beige, Dressing Material Elastic Fabric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKEEFFES Foot Cream, 3-3/4"Wx1-2/5"Lx6-3/5"H, White (GORK0320005)
- FIRST AID ONLY First Aid Refill , f/ 2 Shelf B+ Cabinet, 446-piece, WE (FAO90618)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0246)
- ZOGICS Hydrating Body Lotion, Citrus and Aloe, 4PK (BLCA128-4)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10 (3-200)
- FIRST AID ONLY Bandage, Sterile, White, No, Gauze, PK2 (2-005)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK6 (3-002)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK2 (3-014)
- FIRST AID ONLY Bandage, Flesh, No, Muslin Blend, Unitized (4-006)
- FIRST AID ONLY Gauze Pad, Sterile, 3 in. L x 3 in. W, PK20 (I211)
- OASIS Versalon Type Non-Woven Gauze Sponges, 4in x 4in, 4 Ply, 200 Per Pack (PK444)
- First Aid Only Gauze & Dressings