Shop All Gauze & Dressings
First Aid Only
Bandage, Flesh, No, Muslin Blend
Mfr # 4-002B
Zoro # G5016453
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40 in
- Width 40 in
- Color Beige
- Sterile/Non-Sterile Non-Sterile
- Standards ANSI/ISEA Z308.1-2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 4-002B
- Zoro # G5016453
- UPC # 738743040020
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 40 in |
Width | 40 in |
Bandage Length - Long Side | 56 in |
Package Length | 3 7/8 in |
Package Width | 1 1/8 in |
Bandage Length - Short Side | 40 in |
Package Height | 4 7/8 in |
Details
Color | Beige |
Item | Triangular Bandage |
Sterile/Non-Sterile | Non-Sterile |
Standards | ANSI/ISEA Z308.1-2015 |
Industry Type | Healthcare |
Includes | (1) 40" x 40" x 56" Triangular Bandage |
Package Type | Bag |
Waterproof | No |
Material | Muslin Blend |
Latex Content | Latex Free |
Sterility | Sterile |
Water Resistance | Not Water Resistant |
Number of Pins Included | 2 |
Bandage Material | Fabric |
Bandage Color | Beige |
Unitized | Bulk |
Compatible Manufacturer Part Number | 5201, 6100, 6135, 6155, 6175, 6430, 91123, 91131, 91132 |
Description
Triangular Bandage, Bandage Length - Short Side 40 in, Bandage Length - Long Side 56 in, Number of Pins Included 2, Sterility Sterile, Unitized Bulk, Water Resistance Not Water Resistant, Latex Content Latex Free, Compatible Manufacturer Part Number 5201, 6100, 6135, 6155, 6175, 6430, 91123, 91131, 91132, Bandage Color Beige, Bandage Material Fabric, Package Type Bag, Standards ANSI/ISEA Z308.1-2015, Compatible Grainger Part Number 55CH78, 55KN70, 55KN71, Package Height 4 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Hydrogen Peroxide Pump Spray, Bottle, 4 oz (M5124)
- CUBIX SAFETY Outdoor, Alarmed AED Cabinet (OWC)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P01-003)
- ZORO SELECT Sinus and Allergy, Tablet, 25mg Size, PK200 (18447)
- FIRST AID ONLY Gauze Bandages, 2in (FAE-5002)
- FIRST AID ONLY 2 in x 12 ft Gauze Rolls, PK2 (B204)
- FIRST AID ONLY Stretch Gauze, Non-Sterile, No, Gauze, PK24, Width: 4 in (5-6800G)
- FIRST AID ONLY Gauze Pad, Sterile, 2 x 2 In, PK50 (H209)
- FIRST AID ONLY Stretch Gauze, Sterile, No, Gauze, PK2 (5-003)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10 (3-300)
- FIRST AID ONLY Bandage, Non-Sterile, Flesh, No, Gauze, Bulk, Width: 3 in (5-902)
- First Aid Only Gauze & Dressings