Shop All Bandages
First Aid Only
Bandage, Blue, Fabric, 3inLx1inW
Mfr # 1-655
Zoro # G7464231
product price: $2.19
/pk 16, $0.14/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bandage Color Blue
- Bandages Included 16
- Material Fabric
- For Use With Wound Care
- Package Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 1-655
- Zoro # G7464231
- UPC # 738743016551
- Country of Origin Multiple
- Category Bandages
Dimensions
Width | 1 in |
Length | 3 in |
Package Width | 5/8 in |
Package Height | 2 1/4 in |
Package Length | 4 in |
Bandage Length | 3 in |
Bandage Width | 1 in |
Description
Adhesive Bandage, Product Type Strip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 16, Bandage Shape Strip, Bandage Width 1 in, Bandage Length 3 in, Metal Detectable Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number 260-U/FAO, 90929, Compatible Grainger Part Number 40JH60, Package Length 4 in, Package Type Box, Package Width 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Elastic Bandage With Self-Closure - 3" X 5Yds, 10/Cs, 5/Cs, 50PK (783059)
- MSA SAFETY Alkaline Battery Pack (10114837)
- ZORO SELECT Sharps Container, Sliding Lid, 18 gal., Red (SRSL100938)
- DICK MEDICAL SUPPLY Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H (11170 YL)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, PK16 (1-008)
- FIRST AID ONLY First Aid Refill Fabric Bandage, 1x3, PK160 (AN-101)
- FIRST AID ONLY Bandages 16 ct (1-001)
- FIRST AID ONLY Compress Bandages, 3 x 2, 2PK (2-005/AN266)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, PK50 (1-950)
- FIRST AID ONLY Gauze Pad, 3" x 3", PK10 (I-211)
- FIRST AID ONLY Triangular Sling/Bandage, 36 in. W, 20/Box (J578)
- First Aid Only Bandages