Shop All Bandages
First Aid Only
Bandage, Blue, Fabric, 2inLx1-3/8inW
Mfr # 1-696
Zoro # G7508557
original price:
$2.99
10% off
new price: $2.69
/pk 8, $0.34/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
- Latex Content Latex Free
- Water Resistant/Waterproof None
- Material Fabric
- Bandage Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 1-696
- Zoro # G7508557
- UPC # 738743016964
- Country of Origin Multiple
- Category Bandages
Dimensions
Width | 1 3/8 in |
Length | 2 in |
Bandage Length | 2 in |
Package Height | 2 1/4 in |
Package Width | 5/8 in |
Package Length | 4 in |
Bandage Width | 1 3/8 in |
Description
Adhesive Bandage, Product Type Fingertip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 8, Bandage Shape Fingertip, Bandage Width 1 3/8 in, Bandage Length 2 in, Metal Detectable Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI Z308.1-2015, Compatible Manufacturer Part Number 260-U/FAO, 90929, Compatible Grainger Part Number 40JH60, Package Length 4 in, Package Type Box, Package Width 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid kit, Plastic, 50 Person (FAO-134)
- MAKITA BATTERY 7.2V LITHIUM-ION 1.5AH (MPBL0715)
- KEMP USA Saljet Topical Sterile Saline Rinse, 1oz, PK 240 (11-163)
- ANACOM MEDTEK Pillow Speaker Series 8 WestCom 12 Pin, Direct Digital (A3202-088DJ)
- FIRST AID ONLY Butterfly Closure, White, Plastic, PK16 (1-012)
- FIRST AID ONLY Adhesive Bandage, Sheer, Plastic, Assorted (90332)
- FIRST AID ONLY Gauze Roll, 3" x 12 ft. L (FAE-5006)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, PK50, Length: 3 in (1-850)
- FIRST AID ONLY Bandages 16 ct (1-001)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, PK25 (1-825)
- OASIS Cohesive Tape 1 in. x 5 Yds. (ZBAM25)
- First Aid Only Bandages