Shop All Bandages
First Aid Only
Bandage, Beige, Plastic, 60PK
Mfr # 1-060
Zoro # G5017302
original price:
$3.19
6% off
new price: $2.99
/pk 60, $0.05/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type Box
- Water Resistant/Waterproof None
- Material Plastic
- Standards ANSI/ISEA Z308.1-2015
- Bandage Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 1-060
- Zoro # G5017302
- UPC # 738743010603
- Country of Origin China
- Category Bandages
Dimensions
Width | 1 in |
Length | 3 in |
Package Length | 3 1/8 in |
Bandage Width | 1 in |
Package Height | 4 in |
Bandage Length | 3 in |
Package Width | 1 1/2 in |
Description
Adhesive Bandage, Product Type Strip Bandages, Bandage Material Plastic, Water Resistance Water Resistant, Number of Bandages Included 60, Bandage Shape Strip, Bandage Width 1 in, Bandage Length 3 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number 6100, 6430, Package Length 3 1/8 in, Package Type Box, Package Width 1 1/2 in, Bandage Color Beige, Package Height 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Marquette MAC 1200 Direct-connect EKG Cables Banana (MAC 1200 DIRECT-CONNECT EKG CABLES BANANA MARQUET)
- GERM-X GermX 8 Oz. Pump Hand Sanitizer (1000051896)
- PROHEAL Pressure Relief Foam Wheelchair Cushion 20 x 18 x 3 (PH-71008-FOAM-20X18X3)
- BODYOGRAPHY BLANC Lotion, 40ml, Vanilla, Sea Salt, Bourbon and White Tea Ginger, PK 300 (HA-BDW-004)
- FIRST AID ONLY Fabric Bandages, 1 x 3, PK50 (G121)
- FIRST AID ONLY SmartCompliance Refill Trauma Pad, 5 x 9, White, 2/Bag (FAE-6024)
- FIRST AID ONLY Plastic Adhesive Bandages, White, 100PK (FAOG155)
- FIRST AID ONLY Adhesive Bandage, Woven, 1 in. W, 100/Box (H175)
- FIRST AID ONLY SmartCompliance Patch Bandages, 1 1/2 x 1 1/2, PK10 (FAE-3000)
- FIRST AID ONLY Fabric Adhesive Bandages, 1"x3", WE (FAO1008)
- ACE Elastic Bandage with E-Z Clips, 4 x 64 (207313)
- First Aid Only Bandages