Shop All Bandages
First Aid Only
Bandage, Beige, Fabric, Box, PK25
Mfr # 1-825
Zoro # G5017415
product price: $4.15
/pk 25, $0.17/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- For Use With Wound Care
- Material Fabric
- Standards ANSI/ISEA Z308.1-2015
- Latex Content Latex Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 1-825
- Zoro # G5017415
- UPC # 738743018258
- Country of Origin China
- Category Bandages
Dimensions
Length | 3 in |
Width | 1 1/2 in |
Package Width | 1 1/4 in |
Package Length | 2 3/8 in |
Bandage Length | 3 in |
Package Height | 4 in |
Bandage Width | 1 1/2 in |
Description
Adhesive Bandage, Product Type Knuckle Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 25, Bandage Shape Knuckle, Bandage Width 1 1/2 in, Bandage Length 3 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number 6155, Compatible Grainger Part Number 31DK03, Package Length 2 3/8 in, Package Type Box, Package Width 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOVE Dove Invisible Solid Powder Antiperspirant 1.6 oz. Bar, PK12 (50020)
- CABLES & SENSORS Compatible O2 Cell for Vaportherm - Oxygen Sensor (PSR-11-75-KE1)
- PED EGG Ped Egg Pro Foot File (3035-12)
- R&B WIRE PRODUCTS Designer Wall Mount Privacy Screen, 90in x 72in, Beige (PST/AM/BGF)
- FIRST AID ONLY Metal Detectable Knuckle Bandage, PK25 (1-690)
- FIRST AID ONLY Adhesive Bandage, Clear, Plastic, Box (90333)
- FIRST AID ONLY Triangular Sling Bandage, 56"X40", Tan (FAE6007)
- FIRST AID ONLY FABRIC BANDAGE 1""X3""BX50 (G-121)
- FIRST AID ONLY Adhesive Bandages, Fabric, 4 in. L (750014)
- FIRST AID ONLY Fingertip Bandage, HvyWovn, 1-3/4inW, 25/Box (G163)
- FIRST AID ONLY Triangular Sling/Bandage, 36 in. W, 20/Box (J578)
- First Aid Only Bandages