Shop All Bandages
First Aid Only
Bandage, Beige, Fabric, Box, PK16
Mfr # 1-008
Zoro # G5017327
original price:
$3.78
39% off
new price: $2.29
/pk 16, $0.14/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable Not Metal Detectable
- Bandages Included 16
- Material Fabric
- Length 3 in
- Bandage Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 1-008
- Zoro # G5017327
- UPC # 738743010085
- Country of Origin China
- Category Bandages
Dimensions
Length | 3 in |
Width | 1 in |
Bandage Length | 3 in |
Package Length | 4 in |
Package Width | 3/4 in |
Bandage Width | 1 in |
Package Height | 2 1/4 in |
Description
Adhesive Bandage, Product Type Strip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 16, Bandage Shape Strip, Bandage Width 1 in, Bandage Length 3 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number 239-AN, 241-AN, 5499, 90029, 90568, 90569, 90570, 90600, 90601, 90700, 90701
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Aneurysm Hook Cradle Handle (640400)
- PURELL Hand Sanitizer Single Use, 1.2 mL, Packet, Clear, PK1500 (9630-12-125NS-CT)
- MEDIQUE PRODUCTS Triple Antibiotic Ointment, 1/57 gm. Packets, 25/Box (22373)
- CREST HEALTHCARE Bed Control, HD2, For NOA, 8-Pin Din (BCAK800)
- FIRST AID ONLY Bandage, Blue, Fabric, 3inLx1inW (1-655)
- FIRST AID ONLY Knuckle Bandage, Fabric, 3-1/2 in. L, PK40 (G124)
- FIRST AID ONLY Bandage, Beige, Plastic, PK16 (1-001)
- FIRST AID ONLY Bandage, Plastic, 1 x 3In, PK100 (G106)
- FIRST AID ONLY Knuckle Bandages, Individually Sterilized, PK10 (FAE-3008)
- FIRST AID ONLY Patch Bandages, 1 1/2"X1 1/2", Beige, PK10 (FAE3000)
- CURAD Flex Fabric Bandages, Knuckle, 1.5 x 3, PK100, 100PK (NON25510)
- First Aid Only Bandages