Shop All Bandages
First Aid Only
Bandage, Beige, Fabric, Box, PK10
Mfr # 1-010
Zoro # G5017424
original price:
$2.48
13% off
new price: $2.15
/pk 10, $0.22/ea
$2.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Fabric
- Bandage Color Beige
- Metal Detectable Not Metal Detectable
- For Use With Wound Care
- Latex Content Latex Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 1-010
- Zoro # G5017424
- UPC # 738743010108
- Country of Origin China
- Category Bandages
Dimensions
Length | 2 in |
Width | 1 3/8 in |
Package Width | 3/4 in |
Package Height | 2 3/8 in |
Bandage Length | 2 in |
Bandage Width | 1 3/8 in |
Package Length | 4 1/4 in |
Description
Adhesive Bandage, Product Type Fingertip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 10, Bandage Shape Fingertip, Bandage Width 1 3/8 in, Bandage Length 2 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI Z308.1-2015, Compatible Manufacturer Part Number 6135, 90572, 90573, Compatible Grainger Part Number 31DK02, 48ZE17, Package Length 4 1/4 in, Package Type Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Black, X-Firm, 4 Ounce (10-1468)
- FIRST AID ONLY Bandage, Non-Sterile, Flesh, No, Gauze, Bulk, Width: 3 in (5-902)
- FIRST AID ONLY Triangular Sling Bandage, 56"X40", Tan (FAE6007)
- BATTERY SYSTEMS 12V L And G Tractor Battery (GT-R)
- FIRST AID ONLY Patch Bandages, 1 1/2"X1 1/2", Beige, PK10 (FAE3000)
- FIRST AID ONLY Knuckle/Fingertip Bandages, Beige, PK10 (FAE3020)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, 3 In L, PK6 (1-007)
- FIRST AID ONLY Bandage, Beige, Plastic, PK16 (1-001)
- FIRST AID ONLY Metal Detectable Knuckle Bandage, PK25 (1-690)
- FIRST AID ONLY Metal Detectable Bandage, 1 in L x 3 in W (1-656)
- ACME UNITED First Aid Only FAE-6104 SmartCompliance Refill Elastic Wrap Bandage, 3" X 5 Yd, 1/Box (FAE-6104)
- First Aid Only Bandages