Shop All Bandages
First Aid Only
Bandage, Beige, Fabric, Box, 3 In L, PK8
Mfr # 1-009
Zoro # G5017406
product price: $1.35
/pk 8, $0.17/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA Z308.1-2015
- Width 1 1/2 in
- Waterproof No
- Bandages Included 8
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 1-009
- Zoro # G5017406
- UPC # 738743010092
- Country of Origin China
- Category Bandages
Dimensions
Width | 1 1/2 in |
Length | 3 in |
Package Width | 3/4 in |
Package Length | 4 in |
Bandage Width | 1 1/2 in |
Package Height | 2 1/4 in |
Bandage Length | 3 in |
Description
Adhesive Bandage, Product Type Knuckle Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 8, Bandage Shape Knuckle, Bandage Width 1 1/2 in, Bandage Length 3 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number 242-AN, 243-AN, 5499, 6135, 90572, 90573, Compatible Grainger Part Number 31DK02, 48ZE17, 6XND8, 6XND9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MY MEDIC MyFAK Pro Waterproof (MM-KIT-905-MFK-V2-PRO)
- NATURES WILLOW Itch Relief Lotion, 8 oz (NWORL24)
- FIRST AID ONLY Spill Clean-Up Powder, 2 oz. (21-028)
- SURLY BAR SOAP AGGR FULL 7.5OZ (SS001)
- FIRST AID ONLY 3 in x 1 in Blue Plastic Bandages, PK100 (90923)
- FIRST AID ONLY Bandage, Beige, Plastic, 60PK (1-060)
- FIRST AID ONLY Fingertip Fabric Bandages, Beige, PK10 (FAE3006)
- FIRST AID ONLY Metal Detectable Bandage, 1x3 in., PK50 (1-650)
- FIRST AID ONLY Adhesive Bandage, Fabric, 1 in. W, 50/Box (G121)
- FIRST AID ONLY First Aid Refill Sling Band., 40x56, PK10 (AN-5071)
- NEXCARE No-Sting Liquid Bandage Spray, 0.61oz (LBS118-03)
- First Aid Only Bandages