Shop All Bandages
First Aid Only
Bandage, Beige, Fabric, Box, 3 In L, PK6
Mfr # 1-007
Zoro # G5016392
product price: $3.15
/pk 6, $0.53/ea
$3.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Type Healthcare
- Color Beige
- Width 2 in
- Bandage Color Beige
- Includes (6) Adhesive Bandage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 1-007
- Zoro # G5016392
- UPC # 738743010078
- Country of Origin China
- Category Bandages
Dimensions
Width | 2 in |
Length | 4 in |
Bandage Width | 2 in |
Package Width | 3/4 in |
Package Length | 4 in |
Bandage Length | 4 in |
Package Height | 2 1/4 in |
Description
Adhesive Bandage, Product Type Strip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 6, Bandage Shape Strip, Bandage Width 2 in, Bandage Length 4 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number 260-U/FAO, 5201, 5499, 6135, 90573, 90575, 90600, 90601, 90701, 90929
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Pride Go-Go Elite Traveller Scooter - 4 Wheel 12V 12Ah Battery (PRIDE MOBILITY-GO-GO ELITE TRAVELLER -)
- WOUND SEAL Blood Stopper, Clotting Agents, PK2 (90358)
- MEDIQUE PRODUCTS Non-Adherent Sterile Pads, 2" x 3" Pad, 10/Box (64212)
- AFS S L Trocar 5/16" x 16" (640400)
- FIRST AID ONLY Tri-Cut Waterproof-Adhesive Medical Tape with Dispenser, Tri-Cut Width (0.38", 0.63", 1"), 5 yd Long (730013)
- FIRST AID ONLY Knuckle Bandages, Individually Sterilized, PK10 (FAE-3008)
- FIRST AID ONLY Metal Detectable Knuckle Bandage, PK25 (1-690)
- FIRST AID ONLY SmartCompliance Refill Trauma Pad, 5 x 9, White, 2/Bag (FAE-6024)
- FIRST AID ONLY Non-Stick Pad with Adhesive Edges, 4 Pe (A235)
- FIRST AID ONLY Bandages, Plastic, 1" x 3", PK100 (G-106)
- ACME UNITED PhysiciansCare® First Aid Adhesive Tape, 1/2" x 10 yds, 6 Rolls/Box (12302)
- First Aid Only Bandages