Shop All Surgical Tapes
This Product is Discontinued
First Aid Only
Athletic Tape, White, 1-1/2inW, 10in L, PK16 (Discontinued)
Mfr # J642
Zoro # G1662127
This Product is Discontinued
Key Features
- Length 10 yd
- Material Cloth
- Includes (16) Athletic Tape
- Industry Type Healthcare
- Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # J642
- Zoro # G1662127
- UPC # 92265106429
- Country of Origin Multiple
- Category Surgical Tapes
Dimensions
Length | 10 yd |
Width | 1 1/2 in |
Details
Material | Cloth |
Includes | (16) Athletic Tape |
Industry Type | Healthcare |
Item | Athletic Tape |
Standards | ANSI/ISEA Z308.1-2015 |
Waterproof | No |
Color | White |
Adhesive | Yes |
Latex Content | Latex Free |
Description
Athletic Tape, Latex Content Latex Free, Standards ANSI/ISEA Z308.1-2015, Package Quantity 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.