Shop All Topical Ointments, Creams, and Antiseptics
First Aid Only
Antiseptic, Packet, 7-3/4 x 5 In., PK10
Mfr # 12-018
Zoro # G5017573
product price: $3.39
/pk 10, $0.34/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Antiseptics
- Form - First Aid and Wound Care Wipes
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Unitized Unitized
- Count - First Aid and Wound Care 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand First Aid Only
- MFR # 12-018
- Zoro # G5017573
- UPC # 738743120180
- Country of Origin China
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size | 7 3/4 x 5 in |
Height | 4" |
Width | 5/8" |
Description
Topical Antiseptic Wipes, Format Wipes, Active Ingredient Benzalkonium Chloride, Concentration 0.13 Percent, Unitized Unitized, Size 7 3/4 x 5 in, Unit Package Type Packet, Number of Units Included 10, Compatible Manufacturer Part Number 238-AN, 239-AN, 240-AN, 241-AN, 242-AN, 243-AN, 260-U/FAO, 5201, 5499, 6135, 90029, 90568, 90569, 90570, 90600, 90601, 90700, 90701, 90929, Purpose Antiseptics, Alcohol Content Alcohol Free, Exterior Package Type Box, Product Type Topical Antiseptic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH ALLYN PLFM POWER CORD NORTH AMERICA (714030)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (31152 OR)
- AIM Toothpaste, 5.5 oz., Mint, PK24 (CB000645)
- MY MEDIC MyFAK Large Standard (MM-KIT-U-MFK-LG-CYO-STN)
- FIRST AID ONLY PVP Swabs, Packet, 4-1/4 In., PK100 (10-400)
- FIRST AID ONLY Lubricating Jelly, 5g, 144/Box (M468)
- FIRST AID ONLY Povidone-Iodine Wipes, 50/Box (G310)
- FIRST AID ONLY First Aid Burn Refill Packs, PK60 (AN-404)
- FIRST AID ONLY Hydrocortisone Cream Packets Box of 12 (18-012-002)
- FIRST AID ONLY Instant Cold Compress, White, 5In. x 4In. (Z6005)
- FIRST AID ONLY Alcohol Cleansing Pads, Dispenser Box, PK100 (H305)
- First Aid Only Topical Ointments, Creams, and Antiseptics