Shop All Cough, Cold & Flu
First Aid Only
Antiseptic, 4-3/4in x 7-3/4in, PK50
Mfr # H307
Zoro # G9504695
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Application Antiseptics
- Formula 0.13% Benzalkonium Chloride
- Package Type BOX
- Count - First Aid and Wound Care 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # H307
- Zoro # G9504695
- UPC # 92265083072
- Country of Origin United States
- Category Cough, Cold & Flu
Dimensions
Size | 4 3/4 in x 7 3/4 in |
Details
Item | Topical Antiseptic Wipes |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Application | Antiseptics |
Formula | 0.13% Benzalkonium Chloride |
Item - First Aid and Wound Care | BZK Wipe |
Package Type | BOX |
Count - First Aid and Wound Care | 50 |
Includes | (50) Antiseptic Wipes |
Industry Type | Healthcare |
Standards | ANSI Z308.1-2015 |
Application - First Aid and Wound Care | Antiseptics |
Form - First Aid and Wound Care | Wipes |
Unitized | Unitized |
Purpose | Antiseptics |
Number of Units Included | 50 |
Concentration | 0.13% |
Unit Package Type | Packet |
Product Type | Topical Antiseptic |
Alcohol Content | Alcohol Free |
Compatible Manufacturer Part Number | 249-O/P, 90576, 90577 |
Active Ingredient | Benzalkonium Chloride |
Exterior Package Type | Box |
Format | Wipes |
Description
Topical Antiseptic Wipes, Format Wipes, Active Ingredient Benzalkonium Chloride, Concentration 0.13 Percent, Unitized Unitized, Size 4 3/4 in x 7 3/4 in, Unit Package Type Packet, Number of Units Included 50, Compatible Manufacturer Part Number 249-O/P, 90576, 90577, Purpose Antiseptics, Alcohol Content Alcohol Free, Exterior Package Type Box, Product Type Topical Antiseptic, Standards ANSI Z308.1-2015, Compatible Grainger Part Number 488G79, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIMED Wall Mounted PPE Isolation Station (Holds Gloves, Masks & Isolation Go (307010)
- DRIVE MEDICAL Nitro DLX Euro Style Rollator, Sleek Blue (rtl10266bl-hs)
- DYNAREX Dynarex White Petrolatum 15 oz. Jar, 12 Pcs (1147)
- METHOD Foaming Hand Wash, Waterfall, 10 oz Pump Bottle (01160EA)
- FIRST AID ONLY Antacid, Tablet, 420mg, Mint (20-712)
- FIRST AID ONLY Instant Cold Pack, White, 6In. x 4-1/2In. (K2104)
- FIRST AID ONLY Instant Cold Pack, White, 6In. x 4-1/2In. (21-004)
- FIRST AID ONLY Swab Stick, Povidone Iodine, PK50 (M318)
- FIRST AID ONLY PhysiciansCare Ibuprofen Tablets, PK50 (90015)
- FIRST AID ONLY First Aid/Burn Cream, 0.9g, PK144 (H343)
- WERNER T320000 Suspension Trauma Relief Strap (T320000)
- First Aid Only Over-the-Counter Medication